Item Comparison: 35324V, 35334V

Item

35324V - Phone Jack SGL Flush MNT 4COND STD Ul Iv - Eaton

35324V
Phone Jack SGL Flush MNT 4COND STD Ul Iv

$3.62 Each

$54.30 (15 Each)

QTY:
Each
Add
35334V - Phone Jack SGL Flush MNT 4COND Mid Ul Iv - Eaton

35334V
Phone Jack SGL Flush MNT 4COND Mid Ul Iv

$3.22 Each

$48.30 (15 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 367 129
Vendor Eaton Eaton
Catalog Number 35324V 35334V
Manufacturer Number 3532-4V 3533-4V
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664546211 00032664750496
Weight per package 0.08 (lbs/each) 0
Description 35324V Phone Jack SGL Flush MNT 4COND STD Ul Iv
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Flush, Box, Ivory, Data/Voice Modular Jack, Type 625B4 Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 625B4
35334V Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 In Width, 4.50 In Height, 0.12 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.62 (Each) $3.22 (Each)
Carton/Reel $3.62 (1 Each) $3.22 (1 Each)
Standard Packaging/Reel $54.30 (15 Each) $48.30 (15 Each)
Color - Ivory
Height - 4.50 in
Width - 2.75 in
Description PHONE JACK SGL FLUSH MNT 4COND STD UL IV PHONE JACK SGL FLUSH MNT 4COND MID UL IV
extra long description EWD 3532-4V Phone Jack Sgl Flush Mn EWD 3533-4V Phone Jack Sgl Flush Mn
Features In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. Surface Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satelli
Long Description Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, Ivory, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4 Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 in Width, 4.50 in Height, 0.12 lb
Product Type Phone Jack SGL Flush MNT 4COND STD Ul Iv Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Short Description - Telephone Jack, Ivory, Thermoplastic
Special Features Flush Mounted With Mid Size Wallplate, Category 3, 4 Conductor
adapter type - Single Coaxial
Category Level - 3
dimensions 2.7000 IN X 4.5000 IN X 4.5000 IN 2.7000 IN X 4.5000 IN X 4.5000 IN
Number of Adapters - 1
package quantity - 15 PK
Standards Met - RoHS Compliant
Made in USA - yes
Brand COOPER WIRING DEVICES Eaton
Manufacturers Part Number 3532-4V 3533-4V
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Wallplate with connector Wallplate with connector
Weight - 0.12 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,FCC Compliant,RoHS Compliant UL Listed,FCC Compliant,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat