Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
Eaton Wiring Devices |
Legrand-Pass & Seymour |
Catalog Number |
1257 |
3864 |
Manufacturer Number |
N/A |
3864 |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
-
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
0326642222222 |
00785007798807 |
Weight per package |
0.39 (lbs/each) |
0.4096 (lbs/each) |
Description |
1257 Recp Single Flush 30A 125/250V 3P4W BK
|
3864 Straight Blade Recep 30A 125/250V 3P 4W
Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$13.70 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$13.70 (1 Each) |
Standard Packaging/Reel |
$277.25 (25 Each) |
$342.53 (25 Each) |
|
amperage rating |
- |
30 |
connection |
- |
Wire Ground |
Current Rating |
- |
30 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
4 |
Poles |
- |
3 |
Voltage Rating |
- |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Height |
- |
3.75 in |
Length |
- |
2.5 in |
Size |
- |
3.8 in |
Width |
- |
2.2 in |
|
Description |
RECP SINGLE FLUSH 30A 125/250V 3P4W BK |
STRAIGHT BLADE RECEP 30A 125/250V 3P 4W |
extra long description |
- |
P&S 3864 STRAIGHT BLADE RECEP 30A 1 |
Features |
- |
Straight Blade Receptacle 30amp 125/250v |
Long Description |
- |
Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb |
Product Type |
- |
Straight Blade Recep 30A 125/250V 3P 4W |
Short Description |
- |
30 A, 125/250 VAC, Blade Receptacle, Black |
Special Features |
- |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Connection Type |
- |
Wire Ground |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 CT;25 PK |
Receptacle Type |
- |
Blade |
Resistance Properties |
- |
Arc Resistant |
Standards Met |
- |
UL 498;cULus Listed;CSA Certified |
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
- |
3864 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
- |
Straight Blade Receptacle |
|
|
Application |
- |
Industrial |
Mounting |
- |
WALL |
nema rating |
- |
14-30 |
standard |
- |
UL 498 |