Nacogdoches |
2,220 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
38AST |
38ADS |
Manufacturer Number |
38AST |
38ADS |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Flex & MC Fittings
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121438 - Automatic wire or cable connector
|
UPC/EAN/GTIN |
00018997000705 |
00781747083906 |
Weight per package |
0.05 (lbs/each) |
0.057 (lbs/each) |
Description |
38AST 3/8" Ins MC Snap D/C Conn
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
|
38ADS 3/8" Single Barrel Double Snap Lock
Double Snap Cable Connector, Die-Cast Zinc Spring Steel;Plastic (Bush) Material, 1/2 In Size, 1.445 In Length, 3/8 In Knockout Size, Snap-In Connection, Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.63 (Each) |
$1.58 (Each) |
Carton/Reel |
$81.68 (50 Each) |
$79.14 (50 Each) |
Standard Packaging/Reel |
$816.85 (500 Each) |
$791.35 (500 Each) |
|
Material |
Die-Cast Zinc |
Die-Cast Zinc Spring Steel;Plastic (Bush) |
|
Color |
Silver |
- |
Finish |
Silver |
- |
|
Diameter |
1 in |
- |
Length |
1.41 in |
1.445 in |
Size |
L(1.410) x W(0.850) x H(0.850) |
1/2 in |
|
Description |
3/8" INS MC SNAP D/C CONN |
3/8" SINGLE BARREL DOUBLE SNAP LOCK |
extra long description |
ARL 38AST SNAP2IT 3/8" SNAP IN CONN |
BPT 38ADS 3/8" DOUBLE SNAP LOCK |
Features |
SNAP2IT(R) connectors are fast and easy to Install! There’s no locknut to lose. Push cable into the fitting up to the end stop. Rotate cable clockwise until tight. Remove cable from the fitting by turning it Counter-clockwise. |
Install by snapping cable into place, then snapping connector into the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF and 3/8" Aluminum and Steel FMC/RWFMC. |
Long Description |
Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.41 in Length, 1 in Diameter, Insulated, Snap-In Connection, 0.049 lb/EA |
Double Snap Cable Connector, Die-Cast Zinc Spring Steel;Plastic (Bush) Material, 1/2 in Size, 1.445 in Length, 3/8 in Knockout Size, Snap-In Connection, Insulated |
Product Type |
Cable Connector |
Double Snap Cable Connector |
Short Description |
Cable Connector, Die Cast Zinc, 3/8 in, MC Snap, Red Internal Clip |
Double Snap Cable Connector, Zinc Die Cast and Steel, 1/2 in |
Special Features |
Easy installation - No tools needed;Save time and money;Removable with a screwdriver |
Install by Snapping Cable into Place, then Snapping Connector into the Box;No Tools Required |
|
Connection Type |
Snap-In |
Snap-In |
Enclosure Type |
- |
NEMA FB-1 |
for use with |
0.45 to 0.612 in Cable |
14/2 to 10/3 AWG (0.40 in to 0.63 in) Aluminum and Steel AC/MC/MCI-A/HCF;3/8 in Aluminum and Steel FMC/RWFMC |
Insulated/Non-Insulated |
Insulated |
Insulated |
Knockout Size |
- |
3/8 in |
media |
- |
Yes |
package quantity |
50 PK;500 PK |
500 STD PK;50 CT |
Standards Met |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B |
|
|
Brand |
ARLINGTON |
Bridgeport |
Manufacturers Part Number |
38AST |
38ADS |
sub brand |
Snap2it(R) |
Bridgeport |
|
Category Description |
FLEX & MC FITTINGS |
CORD CONNECTORS & CORD GRIPS |
Type |
Snap-on |
Single Barrel, Double-Snap |
|
|
|
Application |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
Install by snapping cable into place, then snapping connector into the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF and 3/8" Aluminum and Steel FMC/RWFMC. |
Enclosure |
Zinc |
- |
standard |
CULUS and CSA |
cULus |