Nacogdoches |
132 |
132 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
39CHB0X |
39CH |
Manufacturer Number |
39CH-BOX |
39CH-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664191800 |
00032664191800 |
Weight per package |
0.093 (lbs/each) |
0.09 (lbs/each) |
Description |
39CHB0X Recept Plate
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Chrome Material
|
39CH Recept Plate
Eaton Power Outlet and Locking, Chrome, 2.15" Hole Cutout, Chrome (Ul), Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.38 (Each) |
$3.38 (Each) |
Carton/Reel |
$3.38 (1 Each) |
$84.50 (25 Each) |
Standard Packaging/Reel |
$845.00 (250 Each) |
$845.00 (250 Each) |
|
|
Description |
- |
RECEPT PLATE |
extra long description |
EWD 39CH-BOX RECEPT PLATE |
EWD 39CH-BOX RECEPT PLATE |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Chrome Material |
Eaton Power outlet and locking, Chrome, 2.15" Hole Cutout, Chrome (UL), Single- gang, Standard, ED Box |
Product Type |
Wall Plate |
Recept Plate |
Short Description |
1 Gang, Screw Mount, Wallplate |
- |
Special Features |
(1) 2.15 in Hole Standard Designated Size;Approval Ul;With Matching Mounting Screw;Packaging Type Box |
Thermoset, std size |
|
dimensions |
2.75 (W) x 4.5 (H) in |
0.0320 IN X 2.7500 IN X 4.5000 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
NAFTA Compliant |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
39CH-BOX |
39CH-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Power outlet and locking wallplate |
Power outlet and locking wallplate |
|
|
Application |
Commercial;Industrial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,NAFTA,RoHS Compliant |
UL Listed,NAFTA,RoHS Compliant |