Item Comparison: 4040AST, 3838ASP

Item

4040AST - 3/8" MC Connector Double - Arlington

4040AST
3/8" MC Connector Double

$3.9412 Each

$394.12 (100 Each)

QTY:
Each
Add
3838ASP - 14/2 10/3 Ins Double Barrel Snap-In Connector - Bridgeport

3838ASP
14/2 10/3 Ins Double Barrel Snap-In Connector

$3.0495 Each

$609.90 (200 Each)

QTY:
Each
Add
Nacogdoches 111 500
All Stores 10,583 39,732
Vendor Arlington Bridgeport
Catalog Number 4040AST 3838ASP
Manufacturer Number 4040AST 3838ASP
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121311 - Electrical fittings 39121438 - Automatic wire or cable connector
UPC/EAN/GTIN 00018997403513 00781747086907
Weight per package 0.17 (lbs/each) 0.189 (lbs/each)
Description 4040AST 3/8" MC Connector Double
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.109 LB/Ea
3838ASP 14/2 10/3 Ins Double Barrel Snap-In Connector
Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1-5/8 In Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.94 (Each) $3.05 (Each)
Carton/Reel $98.53 (25 Each) $60.99 (20 Each)
Standard Packaging/Reel $394.12 (100 Each) $609.90 (200 Each)
Material Die-Cast Zinc Zinc Die Cast
Shape - Straight
Color Silver -
Finish Silver Ball burnish
Diameter 1.605 in -
Length 1.772 in 1-13/16 in
Size L(1.772) x W(1.605) x H(0.840) 3/8"
Width - 1-5/8 in
Construction Die-Cast -
Description 3/8" MC CONNECTOR DOUBLE 14/2 10/3 INS DOUBLE BARREL SNAP-IN CONNECTOR
extra long description ARL 4040AST SNAP2IT SNAP IN CONNEC BPT 3838ASP 3/8" INS DBL BARREL DUP
Features Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements Time Saver: Fast and EZ to Use. EZ to Reuse!
Long Description Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.109 lb/EA Connector, 3/8 in Trade Size, Straight, Snap-In Connection, 1-13/16 in Length, 1-5/8 in Width
Product Type Duplex Connector Connector
Short Description Duplex Connector, Insulated, Die Cast Zinc, 3/8 in Connector, 3/8 in, Ball Burnished/Mirror Smooth, Straight
Special Features Fast and Easy Installation Hcf/Hcfmci-A
Color/Finish - Ball Burnished;Mirror Smooth
Connection Type - Snap-In
for use with (2) 0.485 to 0.612 in Cable Terminate Service Conduit to Cabinet
Insulated/Non-Insulated Insulated Insulated
Knockout Size 1/2 in -
media - Yes
package quantity 25 PK;100 PK 200 PK
Standards Met cULus 372D;CSA Certified LR49636;UL Listed Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
Made in USA yes yes
Brand Arlington Industries Bridgeport
Manufacturers Part Number 4040AST 3838ASP
sub brand Snap2it(R) -
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type Snap-on Double Snap
Trade Size 3/8 in 3/8 in
Weight 0.109 lb/EA -
Application AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS Recommended Cable Types 14/2 to 10/2 .38-.59 Steel or Aluminum AC/MC/MCI-A and 3/8 Steel or Aluminum FMC. Simply Snap Cables into Connector and Snap Assembly into Electrical Box. no Tools Required Integral Internal Spring Steel Locking Tabs Fasten Cable
standard CULUS and CSA cULus
Temperature Rating - 105?°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat