Nacogdoches |
263 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
407DC2 |
407 |
Manufacturer Number |
407-DC2 |
407 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154071 |
00781747004079 |
Weight per package |
0.0984 (lbs/each) |
0.137 (lbs/each) |
Description |
407DC2 1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 15/16 In Length, 1-3/8 In Diameter, 1 Conductor, 0.0984 LB/Ea
|
407 1/2" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1 In Length, 1-1/2 In Diameter, 1/2 In Knockout Size, 0.137 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.21 (Each) |
$2.66 (Each) |
Carton/Reel |
$60.41 (50 Each) |
$133.02 (50 Each) |
Standard Packaging/Reel |
$241.64 (200 Each) |
$532.08 (200 Each) |
|
Material |
Die-Cast Zinc |
Malleable Iron |
Number of Conductors |
1 |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated |
|
Diameter |
1-3/8 in |
1-1/2 in |
Length |
15/16 in |
1 in |
Size |
1/2 |
1/2 |
|
Description |
1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 407-DC2 1/2 SQUEEZE CONN. ZINC |
BPT 407 1/2 SQUEEZE CONN. |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
Used to connect flexible metal conduit to box or enclosure. |
Long Description |
Squeeze Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 15/16 in Length, 1-3/8 in Diameter, 1 conductor, 0.0984 lb/EA |
Squeeze Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1 in Length, 1-1/2 in Diameter, 1/2 in Knockout Size, 0.137 lb/EA |
Product Type |
Squeeze Connector |
Squeeze Connector |
Short Description |
Squeeze Connector, Zinc Die Cast, 1/2 in, Straight |
Squeeze Connector, Malleable Iron, 1/2 in, Straight |
Special Features |
HCF |
K.O. Size 1/2" |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
Straight |
Straight |
Connection Type |
Squeeze |
Squeeze |
Connector Type |
Squeeze |
Squeeze |
for use with |
Flexible Metal Conduit |
- |
Knockout Size |
- |
1/2 in |
media |
Yes |
Yes |
package quantity |
5 CT;200 PK |
50 CT;200 PK |
Standards Met |
UL File No. E9391 |
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
407-DC2 |
407 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.0984 lb/EA |
0.137 lb/EA |
|
Application |
Recommended Cable Types to Connect Steel Flexible Metal Conduit or Armored Cable to Box or Enclosure. Armored Cable .86"-.92" Dia |
Used to Connect Flexible Metal Conduit to Box or Enclosure |
standard |
UL |
cULus,CSA |