Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Current, A Daintree Company |
Catalog Number |
40A15CLPR0130 |
40A15FCD120 |
Manufacturer Number |
40A15CL/PRO-130V-130 |
40A15/F/CD |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
N/A
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168978613 |
00043168274951 |
Weight per package |
0.08 (lbs/each) |
0.098 (lbs/each) |
Description |
40A15CLPR0130 *Delisted* 40W 130V A15 Med Base CLR Incan Lamp
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
|
40A15FCD120 *Discontinued* 40W A15 120V 27K Frost Medium Base
Gel 40A15/F/CD 27495 Incandescent L
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.96 (Each) |
$1.67 (Each) |
Carton/Reel |
$0.96 (1 Each) |
$1.67 (1 Each) |
Standard Packaging/Reel |
$23.04 (24 Each) |
$20.04 (12 Each) |
|
Voltage Rating |
130 |
120 |
Wattage |
40 W |
40 |
|
Base Type |
Medium |
- |
Color |
- |
FROST |
color temperature |
- |
2600.0 |
Finish |
Clear |
Frosted |
|
Diameter |
- |
1.875 |
Length |
- |
3.5 |
|
Description |
*DELISTED* 40W 130V A15 MED BASE CLR INCAN LAMP |
*DISCONTINUED* 40W A15 120V 27K FROST MEDIUM BASE |
Long Description |
A-Line Incandescent Lamp, 300 lm Brightness (Lumens), 40 W, 130 V, Clear, 1500 h Average Life, Medium Base, Non Dimmable, 0.08 lb |
GEL 40A15/F/CD 27495 INCANDESCENT L |
Product Type |
97861 Incandescent Lamps |
27495 Incandescent Lamps |
Short Description |
A-Line Incandescent Lamp, 300 lm, 40W, 130V |
- |
|
average life |
1500 h |
1500.0 |
Base |
- |
Medium Screw (E26) |
Brightness (Lumens) |
300 lm |
- |
lumens |
435 |
355 |
package quantity |
1 CT;24 Pk |
- |
|
Brand |
GE Current |
GE Current, a Daintree company |
Manufacturers Part Number |
40A15CL/PRO-130V |
40A15/F/CD |
sub brand |
Proliner(R) |
- |
|
Category Description |
INCANDESCENT |
Fuses & Fuse Accessories |
|
Manufacturer Status |
Inactive |
Inactive |