Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Klein Tools |
Catalog Number |
430 |
J50210 |
Manufacturer Number |
430 |
J502-10 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112142 - Multi tool pliers
|
27112112 - Tongue and groove pliers
|
UPC/EAN/GTIN |
00025582301475 |
00092644730153 |
Weight per package |
1.18 (lbs/each) |
1.02 (lbs/each) |
Description |
430 10" Tongue & Groove
Groove Joint Plier, 2 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 In Overall Length, 1.38 In Jaw Length, 0.44 In Jaw Width, 2.13 In Shank Length, 15 Pieces
|
J50210 Journeyman Pump Pliers, 10"
Klein Tools 10-Inch (25.4 CM) Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. Tension-Loaded Joint Reduces Handle Wobble For Sure Gripping. The Dual-Material Journeyman Handle Is Also Designed For Better Grip and Comfort.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.13 (Each) |
$34.92 (Each) |
Carton/Reel |
$20.13 (1 Each) |
$34.92 (1 Each) |
Standard Packaging/Reel |
$100.65 (5 Each) |
$209.52 (6 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
- |
|
Blade Material |
- |
Steel |
Color |
Channellock Blue (Handle) |
- |
Finish |
- |
Matte |
Handle Color |
- |
YELLOW/BLACK |
Handle Material |
Plastic Grip |
- |
|
Overall Length |
10 in;254 mm |
10.25" (26 cm) |
Size |
10" Tongue & Groove |
- |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
10" TONGUE & GROOVE |
JOURNEYMAN PUMP PLIERS, 10" |
extra long description |
- |
KLEIN J502-10 Journeyman Pump Plier |
Features |
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. |
Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort. |
Long Description |
Groove Joint Plier, 2 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 in Overall Length, 1.38 in Jaw Length, 0.44 in Jaw Width, 2.13 in Shank Length, 15 Pieces |
Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort. |
Product Type |
Groove Joint Plier |
Journeyman Pump Pliers |
Short Description |
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel |
- |
Special Features |
(7) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge |
- |
|
Cutting Capacity |
2 in;50.8 mm |
- |
cutting material |
C1080 High Carbon Steel |
- |
Handle Length |
- |
5.58" (14.2 cm) |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
Hex Size |
- |
3/32Size_Name4-Inch LengthStyle_Name3/32-Inch HexSub BrandJourneymanWeight0.05 oz (1.4 g) AD6.027720201102C09264433653900092644336539JTH4E0727111710Brand NameKlein ToolsBlade Length4 (10.2 cm) |
included |
- |
T-Handle Set with Stand, SAE, 4 BladesSize_Name4-InchStyle_Name8-PieceSub BrandJourneymanWeight2.7 lb (1.2 kg) AD6.027720201102C09264433652200092644336522JTH4E0627111710Brand NameKlein ToolsBlade Length4 (10.2 cm) |
includes |
GB-3 3pc Pliers Set;GS-50 5 Pc Pliers Set;GS-21 2pc Pliers Set;GS-10 2pc Electrician's Pliers Set;GS-6 3pc Professional Pliers Set |
- |
Jaw Length |
1.38 in;35.05 mm |
- |
Jaw Opening |
2 A |
- |
Jaw Width |
0.44 in;11.18 mm |
1.75" (4.5 cm) |
media |
- |
Yes |
Number of Pieces |
15 |
- |
Shank Length |
2.13 in;54.1 mm |
- |
|
|
Brand |
Channellock , Inc. |
Klein Tools |
Manufacturers Part Number |
430 |
J502-10 |
sub brand |
- |
Journeyman |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Tongue & Groove, Pump Plier, Water Plier, Tools |
- |
|
|
Application |
Mechanical/Home Repair/Auto/Plumbing |