Item Comparison: 231, 451

Item

231 - 3/4" Steel Set/Screw Emt Connector - Bridgeport

231
3/4" Steel Set/Screw Emt Connector

$0.4204 Each

$105.10 (250 Each)

QTY:
Each
Add
451 - 3/4" STL Emt Set/Screw Conn - Eaton

451
3/4" STL Emt Set/Screw Conn

$0.4532 Each

$11.33 (25 Each)

QTY:
Each
Add
Nacogdoches 0 575
All Stores 65,272 60,374
Vendor Bridgeport Eaton
Catalog Number 231 451
Manufacturer Number 231 451
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002310 00784564104519
Weight per package 0.0005 (lbs/each) 0.11 (lbs/each)
Description 231 3/4" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 1 In Diameter, 0.0005 LB/Ea
451 3/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.42 (Each) $0.45 (Each)
Carton/Reel $10.51 (25 Each) $11.33 (25 Each)
Standard Packaging/Reel $105.10 (250 Each) $11.33 (25 Each)
insulation None -
Material Steel -
Finish Zinc Electroplated -
Diameter 1 in -
Length 1-1/2 in 1.563 in
Size 3/4 -
Description 3/4" STEEL SET/SCREW EMT CONNECTOR 3/4" STL EMT SET/SCREW CONN
extra long description BPT 231 3/4 SET SCREW CONN. STEEL MIDWEST 451 3/4 EMT SS CONN
Features Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3/4 Inch Trade Size, Steel, Zinc Plated Finish, White, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Long Description EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 in Length, 1 in Diameter, 0.0005 lb/EA EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 0.11 lb/EA
Product Type Emt Set Screw Connector 3/4 Emt SS Conn
Short Description EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Electro-Plated EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 25 PK
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type SET SCREW -
dimensions - 1.5600 IN X 1.1300 IN X 1.1300 IN
for use with Join EMT to Box or Enclosure EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes -
package quantity 250 PK;25 CT 25 PK
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 231 451
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 3/4 in 3/4 in
Weight 0.0005 lb/EA 0.11 lb/EA
Application Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. Commercial;Non-Hazardous Location
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat