Nacogdoches |
0 |
24 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
232 |
452 |
Manufacturer Number |
232 |
452 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002327 |
00784564104526 |
Weight per package |
0.0008 (lbs/each) |
0.19 (lbs/each) |
Description |
232 1" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 In Length, 1-3/8 In Diameter, 0.0008 LB/Ea
|
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.72 (Each) |
$0.78 (Each) |
Carton/Reel |
$18.05 (25 Each) |
$15.51 (20 Each) |
Standard Packaging/Reel |
$180.48 (250 Each) |
$15.51 (20 Each) |
|
insulation |
None |
- |
Material |
Steel |
- |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
1-3/8 in |
- |
Length |
1-5/8 in |
1.813 in |
Size |
1 |
- |
|
Description |
1" STEEL SET/SCREW EMT CONNECTOR |
1" STL EMT SET/SCREW CONN |
extra long description |
BPT 232 1 SET SCREW CONN. STEEL |
MIDWEST 452 1 EMT SS CONN |
Features |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Long Description |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 in Length, 1-3/8 in Diameter, 0.0008 lb/EA |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA |
Product Type |
Emt Set Screw Connector |
1 Emt SS Conn |
Short Description |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Electro-Plated |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
SET SCREW |
- |
dimensions |
- |
1.8100 IN X 1.3800 IN X 1.3800 IN |
for use with |
Join EMT to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
250 PK;25 CT |
20 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
232 |
452 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
Weight |
0.0008 lb/EA |
0.19 lb/EA |
|
Application |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Commercial |
standard |
cULus |