Item Comparison: 236, 456

Item

236 - 48V Max Zinc Plated Door Trip - Edwards

236
48V Max Zinc Plated Door Trip

$34.84 Each

$174.20 (5 Each)

QTY:
Each
Add
456 - 2-1/2" STL Emt Set/Screw Conn - Eaton

456
2-1/2" STL Emt Set/Screw Conn

$9.6926 Each

$19.39 (2 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 77 1,497
Vendor Edwards Eaton
Catalog Number 236 456
Manufacturer Number 236 456
Category Signalling & Security Equipmen - Signaling & Security Equipment Enhanced Commodity Codes - Boxes & Covers
Classification Signaling Equipment Steel Emt Fittings
UNSPSC N/A 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00782640226407 00784564104564
Weight per package 0.3 (lbs/each) 1.35 (lbs/each)
Description 236 48V Max Zinc Plated Door Trip
Door Trip
456 2-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.84 (Each) $9.69 (Each)
Carton/Reel $34.84 (1 Each) $19.39 (2 Each)
Standard Packaging/Reel $174.20 (5 Each) $19.39 (2 Each)
connection - Threaded
Voltage Rating 72513 -
Finish - Zinc Plated
Diameter - 3.15 in
Length - 3.38 in
Size - 2-1/2 in
Description 48V MAX ZINC PLATED DOOR TRIP 2-1/2" STL EMT SET/SCREW CONN
extra long description EDW 236 DOOR TRIP MIDWEST 456 2 1/2 EMT RGD SS CONN
Features - Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Black, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Long Description DOOR TRIP EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 in Length, 3.15 in Diameter, 0.84 in Thread Length, 1.35 lb/EA
Product Type Door Trip 2 1/2 Emt RGD SS Conn
Short Description - EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated
Special Features - Concrete-Tight
action Door Trip -
Color/Finish - Zinc Plated
Connection Orientation - Straight
dimensions - 3.1900 IN X 3.1300 IN X 3.1300 IN
for use with - EMT Conduit;IMC Conduit;Rigid Conduit
Insulated/Non-Insulated - Non-Insulated
package quantity - 2 PK
Standards Met - UL E-22132;cUL
Thread Length - 0.84 in
Made in USA - yes
Brand Edwards Cooper Crouse-Hinds
Manufacturers Part Number - 456
Category Description SIGNALING EQUIPMENT STEEL EMT FITTINGS
Type - Set screw type connector
Trade Size - 2-1/2 IN
Weight - 1.35 lb/EA
Application - Commercial
environmental conditions Indoor use -
standard - UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat