Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
458NPB0X |
442 |
Manufacturer Number |
458NP-BOX |
442-BOX |
Category |
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664233708 |
00032664231506 |
Weight per package |
0 |
0.05 (lbs/each) |
Description |
458NPB0X SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
|
442 SW Canopy SP Pullchain 6/3A 125/250V NP
Eaton Commercial Switch, Switch, 3A, 6A, 125/250V, Pull Chain, Nickel, Canopy, Polycarbonate, Single-Pole
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.69 (Each) |
$10.92 (Each) |
Carton/Reel |
$8.69 (1 Each) |
$109.20 (10 Each) |
Standard Packaging/Reel |
$869.00 (100 Each) |
$1,092.00 (100 Each) |
|
actuator |
Pull Chain |
Pull Chain |
amperage rating |
1, 3 |
3, 6 |
Current Rating |
3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac |
- |
Material |
Polycarbonate |
Polycarbonate |
Terminal Type |
Wire Lead |
- |
Voltage Rating |
125/250 V ac |
125/250 V |
|
|
Description |
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP |
SW CANOPY SP PULLCHAIN 6/3A 125/250V NP |
extra long description |
EWD 458NP-BOX SW Canopy SP PullChai |
EWD 442-BOX SW Canopy SP PullChain |
Features |
Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm). |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode |
Eaton commercial switch, Switch, 3A, 6A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole |
Product Type |
Pullchain |
SW Canopy SP Pullchain 6/3A 125/250V NP |
Short Description |
Pull Chain Canopy Switch, Single-Pole, 6A |
- |
Special Features |
Canopy & toggle switches |
Canopy & toggle switches |
|
Contact Configuration |
Single Pole |
- |
dimensions |
1.5050 IN X 1.5050 IN X 1.5050 IN |
0.9910 IN X 1.1890 IN X 2.8860 IN |
Mounting Type |
Bushing |
- |
Operating Mode |
ON/OFF |
- |
Operating Temperature Range |
-40 to +65 °C |
- |
Standards Met |
UL;NOM 426 |
- |
Switch Type |
Pull chain |
Pull chain |
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
458NP-BOX |
442-BOX |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Accessory |
Accessory |
|
Application |
Appliance;Fixture;Doorway;Equipment |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,CSA certified,cULus Listed |
cULus Listed |