Item Comparison: 460, D50216

Item

460 - 16.5" Tongue & Groove - Channellock

460
16.5" Tongue & Groove

$37.13 Each

$74.26 (2 Each)

QTY:
Each
Add
D50216 - Pump Pliers, 16" - Klein Tools

D50216
Pump Pliers, 16"

$67.73 Each

$270.92 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 27
Vendor Channellock Klein Tools
Catalog Number 460 D50216
Manufacturer Number 460 D502-16
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27112142 - Multi tool pliers 27112112 - Tongue and groove pliers
UPC/EAN/GTIN 00025582301970 00092644730269
Weight per package 3.14 (lbs/each) 3.22 (lbs/each)
Description 460 16.5" Tongue & Groove
The Channellock® Straight Jaw Tongue and Groove Plier Is The Tool Every Home and Garage Needs. This Plier Is Built to Last With A Permalock® Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide A Better, Longer Lasting Grip.
D50216 Pump Pliers, 16"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 In Overall Length, 3.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.13 (Each) $67.73 (Each)
Carton/Reel $37.13 (1 Each) $67.73 (1 Each)
Standard Packaging/Reel $74.26 (2 Each) $270.92 (4 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention -
Color - Yellow (Handle)
Finish - Plastic Dipped (Handle)
Handle Color - Yellow
Overall Length 18.5 in 16-1/4 in;412.8 mm
Size 16.5" Tongue & Groove -
Construction Patented reinforcing edge minimizes stress breakage -
Description 16.5" TONGUE & GROOVE PUMP PLIERS, 16"
extra long description - KLEIN D502-16 16" (406 mm) Pump Pl
Features - Klein Tools Pump Pliers feature a secure tongue and groove design for a non-slip grip. Its quick-adjust rivet allows easy, smooth adjustment between versatile jaw positions. Induction hardened jaws provide a long tool life, manufactured from drop-forged, heat-treated steel for excellent durability.
Long Description The CHANNELLOCK® Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock® fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 in Overall Length, 3.2 lb
Product Type 16IN Tongue and Groove Plier 16" (406 MM) Pump Pliers
Short Description - 16" Pump Pliers, Yellow Handle
Special Features Straight Jaw Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure.
Handle Type CHANNELLOCK BLUE® grips for comfort -
Jaw Length 78211624164 -
Jaw Opening 4.25 in -
media - Yes
Made in USA - yes
Brand CHANNELLOCK Klein Tools
Manufacturers Part Number - D502-16
Category Description HAND TOOLS HAND TOOLS
Type Tongue & Groove, Pump Plier, Water Plier, Tools -
Weight - 3.2 lb;1.45 kg
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat