Nacogdoches |
636 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
460 |
5050S |
Manufacturer Number |
460 |
5050S |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104601 |
00687855851010 |
Weight per package |
0.08 (lbs/each) |
0.1 (lbs/each) |
Description |
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
5050S 1/2" Emt SS Steel Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$1.26 (Each) |
Carton/Reel |
$19.11 (50 Each) |
$31.46 (25 Each) |
Standard Packaging/Reel |
$19.11 (50 Each) |
$314.55 (250 Each) |
|
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
- |
|
|
Description |
1/2" STL EMT SET/SCREW COUPLING |
1/2" EMT SS STEEL COUPLING |
extra long description |
MIDWEST 460 1/2 EMT SS CPL |
EGS 5050S 1/2 IN EMT SSCR CPLG |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel |
Product Type |
1/2 Emt SS CPL |
1/2 In Emt SSCR CPLG |
Short Description |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
- |
Special Features |
Concrete-Tight |
Concretetight When Taped |
|
|
Connector Type |
- |
SET SCREW |
dimensions |
1.6300 IN X 0.8800 IN X 0.8800 IN |
- |
for use with |
EMT Conduit |
- |
outside diameter |
- |
0.84 |
package quantity |
50 CT |
- |
Standards Met |
UL E-22132;cUL |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
460 |
5050S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
EMT Conduit Set Screw Coupling |
|
|
|
Application |
Commercial |
To ground and secure EMT Raceways sections together |
standard |
- |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |