Nacogdoches |
720 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Raco |
Catalog Number |
461 |
2023 |
Manufacturer Number |
461 |
2023 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104618 |
00050169020234 |
Weight per package |
0.11 (lbs/each) |
0.102 (lbs/each) |
Description |
461 3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
|
2023 3/4" Emt Set Screw Coupling
Emt Set Screw Couplings Steel, 3/4 In. Trade Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.61 (Each) |
$32.18 (Each) |
Carton/Reel |
$15.22 (25 Each) |
$32.18 (1 Each) |
Standard Packaging/Reel |
$15.22 (25 Each) |
$32.18 (1 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Plated |
- |
|
|
Description |
3/4" STL EMT SET/SCREW COUPLING |
3/4" EMT SET SCREW COUPLING |
extra long description |
MIDWEST 461 3/4 EMT SS CPL |
RACO 2023 EMT SET SCREW COUPLING 3/ |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA |
EMT Set Screw Couplings Steel, 3/4 In. Trade Size |
Product Type |
3/4 Emt SS CPL |
Emt Set Screw Coupling 3/4 In Steel |
Short Description |
EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA |
- |
Special Features |
Concrete-Tight |
zinc electro plated, provides a concrete tight connection when taped, tri-head screws |
|
Conduit Type |
- |
EMT |
dimensions |
1.8800 IN X 1.1300 IN X 1.1300 IN |
- |
fitting type |
- |
Couplings |
for use with |
EMT Conduit |
- |
installation type |
- |
Set screw |
package quantity |
25 PK |
- |
pallet quantity |
- |
10000 |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
RACO |
Manufacturers Part Number |
461 |
2023 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
Set screw coupling, EMT |
|
|
|
Application |
Commercial;Non-Hazardous Location |
Electrical |
standard |
- |
UL 514B |