Nacogdoches |
0 |
145 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
241 |
461 |
Manufacturer Number |
241 |
461 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002419 |
00784564104618 |
Weight per package |
0.0006 (lbs/each) |
0.11 (lbs/each) |
Description |
241 3/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
|
461 3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.52 (Each) |
$0.61 (Each) |
Carton/Reel |
$12.93 (25 Each) |
$15.22 (25 Each) |
Standard Packaging/Reel |
$129.30 (250 Each) |
$15.22 (25 Each) |
|
|
Finish |
Zinc Electro-Plated |
Zinc Plated |
|
Diameter |
1-1/8 in |
- |
Length |
1-3/16 in |
1.875 in |
|
Description |
3/4" STEEL SET/SCREW EMT COUPLING |
3/4" STL EMT SET/SCREW COUPLING |
extra long description |
BPT 241 3/4 SET SCREW CPLG. STEEL |
MIDWEST 461 3/4 EMT SS CPL |
Features |
Used to join two lengths of EMT. Concrete tight when taped. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 1-3/16 in Length, 1-1/8 in Diameter |
EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA |
Product Type |
Emt Set Screw Coupling |
3/4 Emt SS CPL |
Short Description |
EMT Set Screw Coupling, 0.75 in, Zinc Electro-Plated |
EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
dimensions |
- |
1.8800 IN X 1.1300 IN X 1.1300 IN |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
25 PK |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
241 |
461 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Set screw type coupling |
|
|
|
Application |
Used to join two lengths of EMT. Concrete tight when taped. |
Commercial;Non-Hazardous Location |
standard |
UL |