Nacogdoches |
75 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
462 |
5100S |
Manufacturer Number |
462 |
5100S |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104625 |
00687855851119 |
Weight per package |
0.15 (lbs/each) |
0.16 (lbs/each) |
Description |
462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
|
5100S 1" Emt SS Steel Coupling
Emt Set Screw Coupling, 1 In Trade Size, 5000S Model, Zinc Plated, 2.5 In Length, 1.31 In Diameter, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.09 (Each) |
$2.96 (Each) |
Carton/Reel |
$21.78 (20 Each) |
$59.14 (20 Each) |
Standard Packaging/Reel |
$21.78 (20 Each) |
$295.72 (100 Each) |
|
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
1.31 in |
Length |
2.313 in |
2.5 in |
|
Description |
1" STL EMT SET/SCREW COUPLING |
1" EMT SS STEEL COUPLING |
extra long description |
MIDWEST 462 1 EMT SS CPL |
EGS 5100S 1 IN EMT SSCR CPLG |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA |
EMT Set Screw Coupling, 1 in Trade Size, 5000S Model, Zinc Plated, 2.5 in Length, 1.31 in Diameter, 0.14 lb/EA |
Product Type |
1 Emt SS CPL |
Emt Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA |
EMT Set Screw Coupling, 5000S, 1 in, Zinc Plated, 0.14 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Connector Type |
- |
SET SCREW |
dimensions |
2.3100 IN X 1.1900 IN X 1.1900 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
outside diameter |
- |
1.31 |
package quantity |
20 PK |
200 PK;20 CT |
Standards Met |
UL E-22132;cUL |
UL 514B;cUL Listed;CSA C22.2;NEMA FB-1 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
462 |
5100S |
Model |
- |
5000S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
EMT Conduit Set Screw Coupling |
|
|
Weight |
0.15 lb/EA |
0.14 lb/EA |
|
Application |
Commercial;Non-Hazardous Location |
Commercial;Industrial;Dry Location |
standard |
- |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |