Nacogdoches |
75 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cond Fitting |
Catalog Number |
462 |
TK123 |
Manufacturer Number |
462 |
TK-123 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121700 - Electrical hardware and supplies
|
UPC/EAN/GTIN |
00784564104625 |
00785991440942 |
Weight per package |
0.15 (lbs/each) |
0 |
Description |
462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
|
TK123 1" Emt Set Screw Coupling
Set Screw Coupling, Set Screw Installation; Zinc Plated Steel; Trade Size 1 Inch; Diameter 2-1/4 Inch; Length 1-9/32 Inch; Concrete Tight; Approval Ul; Standard Package 100 Per Carton; Used On Emt Conduit; Steel City[R] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$21.78 (20 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$21.78 (20 Each) |
$0.00 (25 Each) |
|
Material |
- |
ZINC PLATED STEEL |
|
|
Diameter |
- |
2-1/4 INCH |
Length |
2.313 in |
1-9/32 INCH |
|
Commodity Description |
- |
Conduit Accy - EMT Fittings |
Description |
1" STL EMT SET/SCREW COUPLING |
- |
extra long description |
MIDWEST 462 1 EMT SS CPL |
SET SCREW INSTALLATION; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 2-1/4 INCH; LENGTH 1-9/32 INCH; CONCRETE TIGHT; APPROVAL UL; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA |
SET SCREW COUPLING, SET SCREW INSTALLATION; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 2-1/4 INCH; LENGTH 1-9/32 INCH; CONCRETE TIGHT; APPROVAL UL; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND |
Product Type |
1 Emt SS CPL |
Emt Conduit Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA |
- |
Special Features |
Concrete-Tight |
- |
|
dimensions |
2.3100 IN X 1.1900 IN X 1.1900 IN |
- |
for use with |
EMT Conduit |
- |
package quantity |
20 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
COND FITTING |
Manufacturers Part Number |
462 |
TK-123 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
- |
|
|
|
Standard Package |
- |
100 PER CARTON |
Weight |
0.15 lb/EA |
- |
|
Application |
Commercial;Non-Hazardous Location |
- |
Approval |
- |
UL mA |
Installation |
- |
SET SCREW |
Used On |
- |
EMT CONDUIT |
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
Call nearest store for Item Price
|