Item Comparison: 48209010, 48208810

Item

48209010 - 1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit - Milwaukee®

48209010
1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit

$3.69 Each

$11.07 (3 Each)

QTY:
Each
Add
48208810 - Hamrdrill 1/4" X 2" X 4" - Milwaukee

48208810
Hamrdrill 1/4" X 2" X 4"

$3.46 Each

$3.46 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 380 0
Vendor Milwaukee® Milwaukee
Catalog Number 48209010 48208810
Manufacturer Number 48-20-9010 48-20-8810
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A 27111543 - Masonry bit
UPC/EAN/GTIN 00045242316267 00045242098477
Weight per package 0.05 (lbs/each) 0.062 (lbs/each)
Description 48209010 1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
48208810 Hamrdrill 1/4" X 2" X 4"
Hammer Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material, 4 In Overall Length, 0.43 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.69 (Each) $3.46 (Each)
Carton/Reel $11.07 (3 Each) $3.46 (1 Each)
Standard Packaging/Reel $11.07 (3 Each) $3.46 (1 Each)
Material Carbide Carbide (Tip)
Length 4 -
Overall Length - 4
Size 1/4 -
Description 1/4" X 2" X 4" SHOCKWAVE CARBIDE HAMMER DRILL BIT HAMRDRILL 1/4" X 2" X 4"
extra long description MILW 48-20-9010 1/4" x 4" Hammer Dr -
Features 1/4" x 2" x 4" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer
Long Description The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in Hammer Drill Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Carbide (Tip) Material, 4 in Overall Length, 0.43 lb
Product Type 1/4" X 4" Hammer Drill Bit Hammer Drill Bit
Short Description - Hammer Drill Bit, 1/4 in, 1/4 in Shank, 6 in Length
Special Features - Features: Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Bit Size - 1/4 in
Compatible With - All 1/2 in Three-Jaw Hammer-Drill Chuck
Drill Size - 2 IN Depth
Flute Length 2 -
idea granular category code - 1993
package quantity - 1 PK
Shank Diameter 0.25 1/4 in
Shank Size - 1/4
Shank Type - 3-FLAT
Made in USA - yes
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-20-9010 48-20-8810
sub brand - Secure-Grip
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Hammer Drill Bit Hammer Drill Bit
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.43 lb
Application - Fast Drilling
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat