Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48220104 |
48220304 |
Manufacturer Number |
48-22-0104 |
48-22-0304 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
27111508 - Saws
|
27111508 - Saws
|
UPC/EAN/GTIN |
00045242614868 |
00452422045648 |
Weight per package |
0.354 (lbs/each) |
0.375 (lbs/each) |
Description |
48220104 Rasping Jab Saw
The Milwaukee® Rasping Jab Saw Is The Only Jab Saw On The Market to Integrate Rasping Holes Along The Side Of The Blade to Rapidly Expand Holes or Smooth Rough Edges Of Sheetrock After A Cut Has Been Made. Complete With Ribbed Indentions to Increase Handle Grip, The New Jab Saw Also Features A Thick 6” Plaster/Drywall Blade For Increased Durability and Life. The Piercing Tip Makes This Tool Is Ideal For Penetrating Drywall, and The Blade Cuts Plaster With Ease. With A Tether-Ready Lanyard Hole and Anti-Rol
|
48220304 Rasping Jab Saw
Rasping Saw, 6 In Blade Length, Rubber Handle Material, 11-3/4 In Overall Length, 0.41 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$13.67 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$13.67 (1 Each) |
Standard Packaging/Reel |
$11.09 (1 Each) |
$13.67 (1 Each) |
|
Blade Material |
Steel |
- |
Handle Material |
Plastic |
Rubber |
|
Overall Length |
- |
11-3/4 in |
|
Description |
RASPING JAB SAW |
RASPING JAB SAW |
extra long description |
MILW 48-22-0104 Jab Saw |
MILW 48-22-0304 Rasping Jab Saw |
Features |
Rasping Jab Saw |
The Milwaukee(R) Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6” plaster/drywall blade for increased durability and life. |
Long Description |
The MILWAUKEE® Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of Sheetrock after a cut has been made. Complete with ribbed indentions to increase handle grip, the new jab saw also features a thick 6” plaster/drywall blade for increased durability and life. The piercing tip makes this tool is ideal for penetrating drywall, and the blade cuts plaster with ease. With a tether-ready lanyard hole and anti-rol |
Rasping Saw, 6 in Blade Length, Rubber Handle Material, 11-3/4 in Overall Length, 0.41 lb |
Product Type |
Jab Saw |
Rasping Saw |
Short Description |
Jab Saw |
Rasping Saw, Rubber |
Special Features |
- |
Rasping Holes - Expand Holes In Drywall Up to 2x Faster;Rubber Over Mold Grip - Increased Comfort;Limited Lifetime Warranty |
|
Blade Length |
6 |
- |
Handle Length |
5 |
6.0 |
idea granular category code |
- |
1954 |
Saw Length |
14.5 |
12.0 |
Teeth per Inch |
8 |
- |
|
Brand |
milwaukee |
Milwaukee Electric Tool |
Manufacturers Part Number |
48-22-0104 |
48-22-0304 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |