Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
3M |
Catalog Number |
48228901 |
CGMGU |
Manufacturer Number |
48-22-8901 |
7100034912 |
Category |
Welding Equipment -
Safety Equipment
|
Welding Equipment -
Safety Equipment
|
Classification |
Safety Equipment
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00045242509171 |
00054007989547 |
Weight per package |
0.095 (lbs/each) |
0.0768 (lbs/each) |
Description |
48228901 Cut Level 1 Nitrile Dipped Gloves Medium
The Milwaukee® Ansi/Isea 105-2016 Cut Level 1 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. The Soft and Comfortable Liner Wicks Away Moisture During Extended Wear, While The Nitrile Coating Provides Better Grip and Durability. These Milwaukee Nitrile Dipped Gloves Allow For Improved Dexterity and Easier Mobility When Handling Small Objects. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwaukee® Nitrile Dipped
|
CGMGU Comfort Grip Glove General Use, MD
3M™ Comfort Grip General Use Gloves Feature A Nitrile Palm Coating That Makes These Gloves A Light, Flexible, Abrasion-Resistant and Long Lasting Alternative to Many Cotton and Latex Palm-Coated Gloves. They Provide Excellent Grip, Even In Wet or Oily Conditions.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.99 (Each) |
$9.89 (Each) |
Carton/Reel |
$29.94 (6 Each) |
$59.34 (6 Each) |
Standard Packaging/Reel |
$29.94 (6 Each) |
$59.34 (6 Each) |
|
Material |
Nylon/Lycra Blend |
Nylon |
|
Color |
Red |
Gray |
Finish |
- |
Nitrile palm coating |
Insulation Material |
N/A |
- |
|
Length |
8.5 |
- |
Size |
- |
Medium |
|
Description |
CUT LEVEL 1 NITRILE DIPPED GLOVES MEDIUM |
COMFORT GRIP GLOVE GENERAL USE, MD |
extra long description |
MILW 48-22-8901 Dipped Gloves |
3M 7100034912 3M™ Comfort Grip Glov |
Features |
Cut Level 1 Nitrile Dipped Gloves - M |
With a nitrile palm coating over a breathable nylon stretch liner, the 3M(TM) Comfort Grip Glove CGM-GU is light, flexible and abrasion-resistant. Count on it for light- to medium-duty jobs that require precision handing, even in hot and sweaty conditions. |
Long Description |
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped |
3M™ Comfort Grip General Use Gloves feature a nitrile palm coating that makes these gloves a light, flexible, abrasion-resistant and long lasting alternative to many cotton and latex palm-coated gloves. They provide excellent grip, even in wet or oily conditions. |
Product Type |
Dipped Gloves |
Comfort Grip Glove |
Short Description |
Dp Gloves |
Comfort Grip Glove, Nylon, Medium |
Special Features |
- |
Washable;Light, Flexible, Abrasion-Resistant and Long Lasting |
|
Cuff Style |
- |
Knit Wrist |
gender |
Unisex |
- |
Glove Material |
Nylon |
Nylon |
Lining |
- |
Nylon |
package quantity |
1 |
6 Pair/BG |
Standards Met |
- |
ANSI EN 388/4122 |
Water Resistant |
NO |
- |
|
|
Brand |
|
3M |
Manufacturers Part Number |
48-22-8901 |
CGM-GU |
|
Category Description |
- |
Job Site & Safety Apparel |
Type |
- |
General Use |
|
Application |
- |
General Use, comfort grip |