Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
3M |
Catalog Number |
48228902 |
CGLGU |
Manufacturer Number |
48-22-8902 |
7100034911 |
Category |
Welding Equipment -
Safety Equipment
|
Welding Equipment -
Safety Equipment
|
Classification |
Job Site & Safety Apparel
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00045242509188 |
00054007989554 |
Weight per package |
0.12 (lbs/each) |
0.017 (lbs/each) |
Description |
48228902 Cut Level 1 Nitrile Dipped Gloves Large
The Milwaukee® Ansi/Isea 105-2016 Cut Level 1 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. The Soft and Comfortable Liner Wicks Away Moisture During Extended Wear, While The Nitrile Coating Provides Better Grip and Durability. These Milwaukee Nitrile Dipped Gloves Allow For Improved Dexterity and Easier Mobility When Handling Small Objects. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwaukee® Nitrile Dipped
|
CGLGU Comfort Grip Glove General Use, LG
Comfort Grip Glove, Nylon Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Large, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.99 (Each) |
$10.13 (Each) |
Carton/Reel |
$29.94 (6 Each) |
$60.78 (6 Each) |
Standard Packaging/Reel |
$29.94 (6 Each) |
$60.78 (6 Each) |
|
Material |
Nylon/Lycra Blend |
Nylon |
|
Color |
Red |
Gray |
Finish |
- |
Nitrile Foam Coated |
Insulation Material |
N/A |
- |
|
Length |
8.5 |
- |
Size |
- |
Large |
|
Description |
CUT LEVEL 1 NITRILE DIPPED GLOVES LARGE |
COMFORT GRIP GLOVE GENERAL USE, LG |
extra long description |
MILW 48-22-8902 Dipped Gloves |
3M 7100034911 3M™ Comfort Grip Glov |
Features |
Cut Level 1 Nitrile Dipped Gloves - L |
With a nitrile palm coating over a breathable nylon stretch liner,the 3M(TM) Comfort Grip Glove CGM-GU is light,flexible and abrasion-resistant.Count on it for light- to medium-duty jobs that require precision handing,even in hot and sweaty conditions. |
Long Description |
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped |
Comfort Grip Glove, Nylon Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Large, Gray |
Product Type |
Dipped Gloves |
Comfort Grip Glove |
Short Description |
- |
Comfort Grip Glove, Nylon, Large |
Special Features |
- |
Washable;Light, Flexible, Abrasion-Resistant and Long Lasting |
|
Cuff Style |
- |
Knit Wrist |
gender |
Unisex |
- |
Glove Material |
Nylon |
Nylon |
Lining |
- |
Yes |
package quantity |
1 |
6 Pair/BG |
Standards Met |
- |
ANSI EN 388/4122 |
Water Resistant |
NO |
- |
|
|
Brand |
|
3M |
Manufacturers Part Number |
48-22-8902 |
CGL-GU |
|
Category Description |
Job Site & Safety Apparel |
Job Site & Safety Apparel |
Type |
- |
General Use |
|
Application |
- |
General Material Handling;Handling Small Part;Electrical Component Assembly;Carpentry;Plumbing;Roofing |