Item Comparison: RTTP6020, 48899209

Item

RTTP6020 - 1-1/8'' Tip Bit - LH Dottie

RTTP6020
1-1/8'' Tip Bit

$146.47 Each

$146.47 (1 Each)

QTY:
Each
Add
48899209 - #9 Step Drill Bit, 7/8"/1-1/8" - Milwaukee®

48899209
#9 Step Drill Bit, 7/8"/1-1/8"

$54.97 Each

$54.97 (1 Each)

QTY:
Each
Add
Nacogdoches 4 2
All Stores 13 299
Vendor LH Dottie Milwaukee®
Catalog Number RTTP6020 48899209
Manufacturer Number RTTP6020 48-89-9209
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 23241640 - Multi step drill N/A
UPC/EAN/GTIN 00781002812128 00045242307715
Weight per package 0.3 (lbs/each) 0.283 (lbs/each)
Description RTTP6020 1-1/8'' Tip Bit
Tip Bit, 8 Drill Stages, 9/32 In. Minimum Drill Diameter, 1-1/18 In. Maximum Drill Diameter, M2 High Speed Steel Material, Cobalt Titanium Coated Finish, 1-1/8 In. Size, 1/4 In. Shank Diameter, Hex Shank Type
48899209 #9 Step Drill Bit, 7/8"/1-1/8"
Step Drill Bit, 7/8 In;1-1/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $146.47 (Each) $54.97 (Each)
Carton/Reel $146.47 (1 Each) $54.97 (1 Each)
Standard Packaging/Reel $146.47 (1 Each) $54.97 (1 Each)
Material M2 High Speed Steel High Speed Steel
Color - Black Oxide
Finish Cobalt Titanium Coated -
Length - 2.95
Size 1-1/8 -
Description 1-1/8'' TIP BIT #9 STEP DRILL BIT, 7/8"/1-1/8"
extra long description DOTTIE RTTP6020 1-1/8" Base & 1 Tip MILW 48-89-9209 #9 Step Drill Bit
Features - Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin
Long Description Tip Bit, 8 drill stages, 9/32 in. minimum drill diameter, 1-1/18 in. maximum drill diameter, M2 High Speed Steel material, Cobalt Titanium Coated finish, 1-1/8 in. Size, 1/4 in. shank diameter, Hex shank type Step Drill Bit, 7/8 in;1-1/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.3 lb
Product Type 1-1/8" Base & 1 Tip - Tip Bits Step Drill Bit
Short Description - #9 Step Drill Bit
Special Features Features: Tri-Cut Tip Cuts Smoother, Faster And Cooler, "Plier Tite" Tip Fit -
Bit Size - 7/8 in;1-1/8 in
Flute Length - 0.5
package quantity - 1 PK
Shank Diameter 1/4 1/4 in
Shank Type HEX -
Made in USA - yes
Brand LH DOTTIE Milwaukee Electric Tool
Manufacturers Part Number RTTP6020 48-89-9209
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Tip Bit -
Weight - 0.3 lb
Application - Drilling Small and Large-Diameter Holes in Steel and Plastic
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat