Item Comparison: 49162670, MPC200PR0

Item

49162670 - Exact 2" Die - Milwaukee®

49162670
Exact 2" Die

$77.22 Each

$77.22 (1 Each)

QTY:
Each
Add
MPC200PR0 - Cup, Maxpunch #MPC200HD For SS 2" - Southwire

MPC200PR0
Cup, Maxpunch #MPC200HD For SS 2"

$74.20 Each

$74.20 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 32 2
Vendor Milwaukee® Southwire
Catalog Number 49162670 MPC200PR0
Manufacturer Number 49-16-2670 MPC200PRO
Category Power Tools - Bits, Parts, Accessories Enhanced Commodity Codes - Tools & Testers
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112804 - Stamping dies or punches 23251802 - Cutting die
UPC/EAN/GTIN 00045242311651 00032886874048
Weight per package 1.34 (lbs/each) 0.15 (lbs/each)
Description 49162670 Exact 2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
MPC200PR0 Cup, Maxpunch #MPC200HD For SS 2"
"Cup, Maxpunch #MPC200HD For SS 2""" 1 Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.22 (Each) $74.20 (Each)
Carton/Reel $77.22 (1 Each) $74.20 (1 Each)
Standard Packaging/Reel $77.22 (1 Each) $74.20 (1 Each)
Material Steel Stainless Steel
Size - 2
Thickness - 10
Description EXACT 2" DIE CUP, MAXPUNCH #MPC200HD FOR SS 2"
extra long description MILW 49-16-2670 2" die SWC MPC200PRO MAX PUNCH® Cup for St
Features EXACT™ 2 in. Die -
Long Description EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no "CUP, MAXPUNCH #MPC200HD FOR SS 2""" 1 EA
Product Type 2" Die Max Punch® Cup For Stainless Steel 2"
Short Description 2" die -
Special Features - 3/4
Kit Contents 2 in. Die -
Knockout Size 1/2" -
Brand milwaukee Southwire
Manufacturers Part Number 49-16-2670 57176601
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Stainless Steel
Application - holemaking
Capacity - 10
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat