Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
49224105 |
308021200L |
Manufacturer Number |
49-22-4105 |
308021200L |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242154975 |
00082472308020 |
Weight per package |
7.93 (lbs/each) |
8.342 (lbs/each) |
Description |
49224105 Hole Dozer Electricians Hole Saw Kit 19PC
The Milwaukee® 19-Piece Hole Dozer™ Electrician Hole Saw Kit Features A New 3.5TPI Tooth Design That Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pi
|
308021200L Kits H/S Kit 1200L Electrcn 12 Size
Kits H/S Kit 1200L Electrcn 12 Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$226.28 (Each) |
$0.00 (Each) |
Carton/Reel |
$226.28 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$226.28 (1 Each) |
$0.00 (1 Each) |
|
Material |
Bi-Metal;8% Cobalt |
Bi-Metal |
|
Additional Information |
- |
SHANK SIZE 1/2 INCH |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
HOLE DOZER ELECTRICIANS HOLE SAW KIT 19PC |
17PC ELECTRICIANS HOLE SAW KIT |
extra long description |
MILW 49-22-4105 19PCMstElctHoleSawK |
ELECTRICIAN TYPE; BI-METAL MATERIAL; 17 PIECE(S); (12) HOLE SAW, (2) STANDARD 2L AND 5L ARBOR (3) PILOT DRILL CONTENT; 3/4 INCH, 7/8 INCH, 1-1/8 INCH, 1-3/8 INCH, 1-3/4 INCH, 2 INCH, 2-1/2 INCH, 2-11/16 INCH, 3 INCH, 3-5/8 INCH, 4-1/8 INCH, 4-3/4 INCH HOLE SAW SIZE; SPEED SLOT[R] BRAND |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
- |
Long Description |
The MILWAUKEE® 19-Piece HOLE DOZER™ Electrician Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pi |
KITS H/S KIT 1200L ELECTRCN 12 SIZE |
Product Type |
Hole Dozer Kit |
Hole Saw Kit |
Short Description |
Hole Dozer Kit, Bi-Metal;8% Cobalt, 10.4 lb |
- |
|
arbor size |
- |
2L, 5L |
Content |
- |
(12) Hole Saw, (2) Standard Arbor, (3) Pilot Drill |
Hole Saw Size |
- |
3/4 Inch, 7/8 Inch, 1-1/8 Inch, 1-3/8 Inch, 1-3/4 Inch, 2 Inch, 2-1/2 Inch, 2-11/16 Inch, 3 Inch, 3-5/8 Inch, 4-1/8 Inch, 4-3/4 Inch |
Number of Pieces |
19 |
17 |
package quantity |
1 ct |
- |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49224105 |
308021200L |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
ELECTRICIAN |
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
Call nearest store for Item Price
|