Item Comparison: MNSLL482LLMV0LT4, 4SLSTP4040DDUNV

Item

MNSLL482LLMV0LT4 - 4' Led Strip 40K Non-Dim - Lithonia Lighting

MNSLL482LLMV0LT4
4' Led Strip 40K Non-Dim

$64.25 Each

$64.25 (1 Each)

QTY:
Each
Add
4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM - Metalux

4SLSTP4040DDUNV
4' 43W Led Strip 40K 4000LM

$137.98 Each

$137.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19 132
Vendor Lithonia Lighting Metalux
Catalog Number MNSLL482LLMV0LT4 4SLSTP4040DDUNV
Manufacturer Number MNSL L48 2LL MVOLT 40K 80CRI M 4SLSTP4040DD-UNV
Category Led Architectural & Specificat - Led Surface Architectural & SP Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112507 - Strip lights
UPC/EAN/GTIN 00190887018776 00080083705825
Weight per package 5 (lbs/each) 6.5 (lbs/each)
Description MNSLL482LLMV0LT4 4' Led Strip 40K Non-Dim
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
4SLSTP4040DDUNV 4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.25 (Each) $137.98 (Each)
Carton/Reel $64.25 (1 Each) $137.98 (1 Each)
Standard Packaging/Reel $64.25 (1 Each) $137.98 (1 Each)
amperage rating - 0.155 at (277V)
connection Hardwired -
Current Rating - 0.36 A @120 V;0.15 A @ 277
Lamp Included Yes -
Lamp Type LED - Static LED
Material Steel Cold Rolled Steel
Number of Lamps - 1
Shape Rectangular -
Voltage Rating 120 to 277 120 to 277 v
Wattage 36 41 W
Color White White
Color Rendering Index - 80
color rendering index (cri) 80 -
color temperature 4000 4000 K
Finish Gloss Painted
Lens Color WHITE -
Lens Material Polycarbonate -
Style Traditional -
Height 2.25 2-7/16 in;65 mm
Length 4 ft 46-1/2 in;1181 mm
Size 48x2.75x2.25 IN 47.813 IN Length 3.813 IN Width 3.625 IN Height
Width 2.75 2-7/16 in;62 mm
Description 4' LED STRIP 40K NON-DIM 4' 43W LED STRIP 40K 4000LM
extra long description - CLS 4SLSTP4040DD-UNV 4FT LINEAR LED
Features The basic, non-dimming, dry location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically. The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Long Description Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 lm;4500 lm;8200 lm Brightness (Lumens), LED Bulb Type, Gloss Finish, 4 ft Length, Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, CSA certified Standards Met, Lithonia Lighting Sub Brand Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb
Product Type LED Strip Linear LED Striplight
Short Description Strip Light, LED, 2300;4500;8200 lm, 1CT Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W
Special Features Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Targeted lumen packages for the most common striplight applications
average life 50,000 50000 h
Brightness (Lumens) 2300 lm;4500 lm;8200 lm 4760 lm
bulb type LED -
dimensions 48 x 2.75 x 2.25 -
dimmable - Yes
Fixture Type Strip Light -
Hardware Yes -
lumens 4500, 9000 4927
Maximum Operating Temperature 35 -
media Yes -
package quantity 1 ct 72 PL
pallet quantity 168 -
Power Source Hardwired -
Socket Type - N/A
Standards Met CSA certified DLC Listed;ECCN:EAR99NLR
Total Wattage - 44 W
Warranty 5 -
Brand Lithonia Lighting METALUX
Manufacturers Part Number MNSLL482LLMV0LT4 4SLSTP4040DDUNV
sub brand Lithonia Lighting SLSTP Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Strip Light Striplights
aperture size 4FT -
Manufacturer Status Inactive -
Weight 4.9 4.6 lb
Application Commercial;Retail;Office;Warehouse;Displays Lighting;Commercial;Industrial;Retail;Residential
Energy Star - yes
environmental conditions Indoor -
Mounting Surface,Suspended Surface/Pendant/Wall Mount
standard CSA UL/cULus Listed;CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat