Item Comparison: 4SLSTPSLCUNV, 4SLSTP4040DDUNV

Item

4SLSTPSLCUNV - 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM - Metalux

4SLSTPSLCUNV
4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM

$84.99 Each

$84.99 (1 Each)

QTY:
Each
Add
4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM - Metalux

4SLSTP4040DDUNV
4' 43W Led Strip 40K 4000LM

$137.98 Each

$137.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 668 132
Vendor Metalux Metalux
Catalog Number 4SLSTPSLCUNV 4SLSTP4040DDUNV
Manufacturer Number 4SLSTPSLC-UNV 4SLSTP4040DD-UNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083174416 00080083705825
Weight per package 4.4 (lbs/each) 6.5 (lbs/each)
Description 4SLSTPSLCUNV 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM
Led Striplight, 4FT, Selectable CCT 3500K-5000K
4SLSTP4040DDUNV 4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $84.99 (Each) $137.98 (Each)
Carton/Reel $84.99 (1 Each) $137.98 (1 Each)
Standard Packaging/Reel $84.99 (1 Each) $137.98 (1 Each)
amperage rating 0.15-0.40A (120V) 0.06-0.17A (277V) 0.155 at (277V)
Current Rating - 0.36 A @120 V;0.15 A @ 277
Lamp Type LED LED
Material - Cold Rolled Steel
Number of Lamps - 1
Voltage Rating 120-277V 120 to 277 v
Wattage 18-48W 41 W
Color - White
Color Rendering Index - 80
color temperature - 4000 K
Finish - Painted
Height - 2-7/16 in;65 mm
Length - 46-1/2 in;1181 mm
Size 47.244 IN Length 3.74 IN Width 3.74 IN Height 47.813 IN Length 3.813 IN Width 3.625 IN Height
Width - 2-7/16 in;62 mm
Description 4' LED STRIP LUMEN/CCT SLCT 35K/4K/5K 2400-6000LM 4' 43W LED STRIP 40K 4000LM
extra long description CLS 4SLSTPSLC-UNV 4SLSTPSLC-UNV CLS 4SLSTP4040DD-UNV 4FT LINEAR LED
Features - The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Long Description LED Striplight, 4ft, selectable CCT 3500K-5000K Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb
Product Type 4SLSTPSLC-Unv Linear LED Striplight
Short Description - Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W
Special Features Lumen packages for the most common striplight applications Targeted lumen packages for the most common striplight applications
average life - 50000 h
Brightness (Lumens) - 4760 lm
dimmable - Yes
lumens 2400-6100 4927
package quantity - 72 PL
Socket Type N/A N/A
Standards Met - DLC Listed;ECCN:EAR99NLR
Total Wattage - 44 W
Brand METALUX METALUX
Manufacturers Part Number 4SLSTPSLC-UNV 4SLSTP4040DDUNV
sub brand - SLSTP Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Strip Striplights
Weight - 4.6 lb
Application lighting Lighting;Commercial;Industrial;Retail;Residential
Energy Star - yes
Mounting Surface/Suspension Mount Surface/Pendant/Wall Mount
standard DLC Certified;RoHS Compliant;ISO Certified;cULus Listed - Damp Location;LM79/LM80 Compliant UL/cULus Listed;CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat