Item Comparison: 50, EWPP102100

Item

50 - Vinyl Corrosion Protection Tape, 2" X 100', BK - Scotchrap

50
Vinyl Corrosion Protection Tape, 2" X 100', BK

$39.09 Each

$938.16 (24 Each)

QTY:
Each
Add
EWPP102100 - 2" X 100' Corrosion Protection Tape - Nsi

EWPP102100
2" X 100' Corrosion Protection Tape

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 31 0
All Stores 2,427 0
Vendor Scotchrap Nsi
Catalog Number 50 EWPP102100
Manufacturer Number 7100109984 EWPP102100
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Enhanced Commodity Codes - Tools & Testers
Classification Tape Tape
UNSPSC 31201500 - Tape 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00054007000136 00662381706928
Weight per package 1.2 (lbs/each) 1 (lbs/each)
Description 50 Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
EWPP102100 2" X 100' Corrosion Protection Tape
Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber Adhesive Material, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 0.01 In Thickness, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.09 (Each) $0.00 (Each)
Carton/Reel $938.16 (24 Each) $0.00 (1 Each)
Standard Packaging/Reel $938.16 (24 Each) $0.00 (1 Each)
Material - Vinyl
Background Color Black -
Backing Material PVC PVC
Color - Black
Length 100 ft 100 ft
Size - Thickness=.030 - Width=.75 - Length=22 feet
Thickness 10 mil 0.01 in
Width 2 in 2 in
Description VINYL CORROSION PROTECTION TAPE, 2" X 100', BK 2" X 100' CORROSION PROTECTION TAPE
extra long description 3M 7100109984 3M™ Scotchrap™ Vinyl NSI EWPP102100 Easy-Wrap Corrosion
Features 3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin Easy-Wrap(TM) All Weather Corrosion Protection Tapes are heavy duty PVC tapes, manufactured with a high quality adhesive and are designed to protect pipe surfaces from corrosion, abrasion and electrolytic action. They can be used indoors or Outdoors and above or below ground to Pliable and easy to apply. Outstanding protection against water, sunlight, acids, alkalis, corrosive salts and sewage. Excellent UV resistance. Temperature rated to 176°F (80°C). many pieces of a specific length of tubing is require
Long Description Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber Adhesive Material, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 0.01 in Thickness, 1 lb/EA
Product Type Corrosion Protection Tape Corrosion Protection Tape
Short Description Corrosion Protection Tape, PVC, Black Corrosion Protection Tape, Vinyl, Black
Special Features All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions. Excellent UV Resistant;Heavy Duty
Adhesive Material Pressure Sensitive Rubber Rubber
Maximum Operating Temperature +176 °F +176 °F;+80 °C
package quantity 24 RL/CA 1 ct
Tensile Strength 20 lb/in -
Brand Minnesota Mining (3M) Nsi Industries
Manufacturers Part Number 50-UNPRINTED-2X100FT-BOX EWPP102100
sub brand Scotchrap(TM) Easy Wrap(TM)
Category Description TAPE TAPE
Type All-Weather Corrosion Protection Tape Rubber Splicing Tape
Status - Inactive
Weight 1.2 lb 1 lb/EA
Application Corrosion Protection on Conduits;Fittings and Joints Indoor;Outdoor;Insulating
standard - UL510
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat