Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5133653 |
E985GCAR |
Manufacturer Number |
5133653 |
E985G |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
PVC Condulets
|
PVC Condulets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00088700065840 |
00034481132455 |
Weight per package |
0.103 (lbs/each) |
0.83 (lbs/each) |
Description |
5133653 1-1/4" PVC Type LR Condulet
1-1/4 In. Conduit Body Type LR
|
E985GCAR 1-1/4" PVC Type LR Condulet
Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 5
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.30 (Each) |
$9.30 (Each) |
Carton/Reel |
$92.97 (10 Each) |
$46.49 (5 Each) |
Standard Packaging/Reel |
$92.97 (10 Each) |
$46.49 (5 Each) |
|
|
|
Hub Size |
- |
1.25 |
Length |
7.625 in. |
7-31/32 in |
Width |
2.438 in. |
2.75 |
|
Description |
1-1/4" PVC TYPE LR CONDULET |
1-1/4" PVC TYPE LR CONDULET |
extra long description |
CTX 5133653 1 1/4 UL-LR ACCESS FTG |
ABB E985G-CAR LR-COND BDY 32CU 1.25 |
Features |
CANTEX 5133653 is a 1-1/4 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction |
- |
Long Description |
1-1/4 in. Conduit Body Type LR |
Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5 |
Product Type |
1 1/4 Ul-LR Access FTG |
LR-Cond Bdy 32CU 1.25IN Gry PVC 5PK |
Special Features |
- |
Textured lids |
|
Brand |
PVC & Accessories |
Carlon |
Manufacturers Part Number |
5133653 |
E985G-CAR |
|
Category Description |
PVC CONDULETS |
PVC CONDULETS |
Type |
- |
Type LR Conduit Body |
|
|
|
Application |
- |
For use with Schedule 40 and 80 Conduit |
standard |
- |
UL E11461 |