Item Comparison: 5133711, 278305

Item

5133711 - 6X6X6 PVC Junction Box - PVC & Accessories

5133711
6X6X6 PVC Junction Box

$31.8713 Each

$159.36 (5 Each)

QTY:
Each
Add
278305 - 6X6X6 Easy Install PVC JBX Junction Box - Multi Fittings/Kraloy

278305
6X6X6 Easy Install PVC JBX Junction Box

$24.9357 Each

$99.74 (4 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 1,114 241
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number 5133711 278305
Manufacturer Number 5133711 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Unassigned
Classification PVC Boxes N/A
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00088700517967 622454418899
Weight per package 0.0238 (lbs/each) 3.4 (lbs/each)
Description 5133711 6X6X6 PVC Junction Box
Junction Box, 6 X 6 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 In Length, 6.438 In Width, 6.000 In Height, 0.0238 LB
278305 6X6X6 Easy Install PVC JBX Junction Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.87 (Each) $24.94 (Each)
Carton/Reel $159.36 (5 Each) $24.94 (1 Each)
Standard Packaging/Reel $159.36 (5 Each) $99.74 (4 Each)
insulation Neoprene -
Material PVC -
Color Gray -
Finish Zinc Plated -
Depth 6.438 -
Height 6.000 in -
Length 6.438 in -
Size 6 in. x 6 in. x 6 in. -
Width 6.438 in -
Description 6X6X6 PVC JUNCTION BOX 6X6X6 EASY INSTALL PVC JBX JUNCTION BOX
extra long description CTX 5133711 6 X 6 X 6 JUNCTION BOX -
Features CANTEX 5133711 is a 6 in. x 6 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. -
Long Description Junction Box, 6 x 6 x 6 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 in Length, 6.438 in Width, 6.000 in Height, 0.0238 lb -
Product Type Junction Box -
Short Description Junction Box, Gray, PVC, 6 x 6 x 6 in, Types 1/3/3S/4/4X/5/6/6P -
Special Features Neoprene Gasket -
Conduit Form Type Types 1, 3. 3S, 4, 4X, 5, 6, and 6P -
includes Steel Screw -
Mounting Type zinc plated steel screws -
package quantity 5 CT -
Standards Met UL Listed;Marine Listed -
Made in USA yes -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number 5133711 -
Category Description PVC BOXES Fuses & Fuse Accessories
Type Molded Junction Box -
Trade Size 6 x 6 x 6 in -
Weight 0.0238 lb -
Application Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals -
Mounting zinc plated steel screws -
nema rating NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p -
standard UL Marine Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat