Item Comparison: 5133712, 278306

Item

5133712 - 8X8X4 PVC Junction Box - PVC & Accessories

5133712
8X8X4 PVC Junction Box

$51.5303 Each

$257.65 (5 Each)

QTY:
Each
Add
278306 - 8X8X4 Easy Install PVC JBX Junction Box - Multi Fittings/Kraloy

278306
8X8X4 Easy Install PVC JBX Junction Box

$50.99 Each

$305.94 (6 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 1,513 492
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number 5133712 278306
Manufacturer Number 5133712 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Enhanced Commodity Codes - Boxes & Covers
Classification PVC Boxes PVC Boxes
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00088700517974 622454418936
Weight per package 3.292 (lbs/each) 4.133 (lbs/each)
Description 5133712 8X8X4 PVC Junction Box
Junction Box, 8 X 8 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 In Length, 8.625 In Width, 4.000 In Height, 3.292 LB
278306 8X8X4 Easy Install PVC JBX Junction Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $51.53 (Each) $50.99 (Each)
Carton/Reel $257.65 (5 Each) $50.99 (1 Each)
Standard Packaging/Reel $257.65 (5 Each) $305.94 (6 Each)
insulation Neoprene -
Material PVC -
Color Gray -
Finish Zinc Plated -
Depth 8.625 -
Height 4.000 in -
Length 8.625 in -
Size 8 in. x 8 in. x 4 in. -
Width 8.625 in -
Description 8X8X4 PVC JUNCTION BOX 8X8X4 EASY INSTALL PVC JBX JUNCTION BOX
extra long description CTX 5133712 8 X 8 X 4 JUNCTION BOX -
Features CANTEX 5133712 is a 8 in. x 8 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. -
Long Description Junction Box, 8 x 8 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 in Length, 8.625 in Width, 4.000 in Height, 3.292 lb -
Product Type Junction Box -
Short Description Junction Box, Gray, PVC, 8 x 8 x 4 in, Types 1/3/3S/4/4X/5/6/6P -
Special Features Neoprene Gasket -
Conduit Form Type Types 1, 3. 3S, 4, 4X, 5, 6, and 6P -
includes Steel Screw -
Mounting Type zinc plated steel screws -
package quantity 5 CT -
Standards Met UL Listed;Marine Listed -
Made in USA yes -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number 5133712 -
Category Description PVC BOXES PVC BOXES
Type Molded Junction Box -
Trade Size 8 x 8 x 4 in -
Weight 3.292 lb -
Application Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals -
Mounting zinc plated steel screws -
nema rating NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p -
standard UL Marine Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat