Item Comparison: 5133714, 278308

Item

5133714 - 12X12X4 PVC Junction Box - PVC & Accessories

5133714
12X12X4 PVC Junction Box

$79.1259 Each

$158.25 (2 Each)

QTY:
Each
Add
278308 - 12X12X4 Easy Install PVC JBX Junction Box - Multi Fittings/Kraloy

278308
12X12X4 Easy Install PVC JBX Junction Box

$61.909 Each

$123.82 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 514 115
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number 5133714 278308
Manufacturer Number 5133714 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Unassigned
Classification PVC Boxes N/A
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00088700517998 622454418837
Weight per package 7.4649 (lbs/each) 7.5 (lbs/each)
Description 5133714 12X12X4 PVC Junction Box
Junction Box, 12 X 12 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 4.250 In Height, 7.4649 LB
278308 12X12X4 Easy Install PVC JBX Junction Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.13 (Each) $61.91 (Each)
Carton/Reel $158.25 (2 Each) $61.91 (1 Each)
Standard Packaging/Reel $158.25 (2 Each) $123.82 (2 Each)
Material PVC -
Color Gray -
Finish Zinc Plated -
Depth 12.625 -
Height 4.250 in -
Length 12.625 in -
Size 12 in. x 12 in. x 4 in. -
Width 12.625 in -
Description 12X12X4 PVC JUNCTION BOX 12X12X4 EASY INSTALL PVC JBX JUNCTION BOX
extra long description CTX 5133714 12X12 X 4 JUNCTION BOX -
Features CANTEX 5133714 is a 12 in. x 12 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. -
Long Description Junction Box, 12 x 12 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 in Length, 12.625 in Width, 4.250 in Height, 7.4649 lb -
Product Type Junction Box -
Short Description Junction Box, Gray, PVC, 12 x 12 x 4 in, Types 1/3/3S/4/4X/5/6/6P -
Special Features Neoprene Gasket -
Conduit Form Type Types 1, 3. 3S, 4, 4X, 5, 6, and 6P -
includes Steel Screw -
Knockouts neoprene gasket -
Mounting Type zinc plated steel screws -
package quantity 2 CT -
Standards Met UL Listed;Marine Listed -
Made in USA yes -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number 5133714 -
Category Description PVC BOXES Fuses & Fuse Accessories
Type Molded Junction Box -
Trade Size 12 x 12 x 4 in -
Weight 7.4649 lb -
Application Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals -
Mounting zinc plated steel screws -
nema rating NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p -
standard UL Marine Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat