Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5163405 |
A253D |
Manufacturer Number |
5163405 |
A253D |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121311 - Electrical fittings
|
N/A
|
UPC/EAN/GTIN |
00088700567184 |
00034481008606 |
Weight per package |
0.002 (lbs/each) |
0.018 (lbs/each) |
Description |
5163405 1/2" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In Inside, Male, PVC Material, Gray, 1.460 In Height, 0.0020 LB/Ea
|
A253D 1/2" Ent Term Adapter
One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 150
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.29 (Each) |
$3.26 (Each) |
Carton/Reel |
$457.60 (200 Each) |
$488.68 (150 Each) |
Standard Packaging/Reel |
$457.60 (200 Each) |
$488.68 (150 Each) |
|
|
|
|
Description |
1/2" ENT SNAP IN MALE ADAPTER |
1/2" ENT TERM ADAPTER |
extra long description |
CTX 5163405 1/2 ENT ADAPT M CT |
ABB A253D 1/2 INCH MALE ADAPTER SNA |
Features |
CANTEX 5163405 is a 1/2 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting. |
- |
Long Description |
Snap-in Terminal Adapter, 1/2 in Trade Size, 1.235 in Outside Diameter, 0.963 in Inside, Male, PVC Material, Gray, 1.460 in Height, 0.0020 lb/EA |
One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack of 150 |
Product Type |
Snap-in Terminal Adapter |
1/2 Inch Male Adapter Snap-In |
Short Description |
Snap-in Terminal Adapter, 1/2 in x 1.460 in, PVC, ENT, Male |
- |
Special Features |
Snap-In Place Design Eliminates The Need For Solvent Cement |
Snap-In |
|
Connection Type |
Snap-In |
- |
for use with |
ENT Box |
- |
gender |
Male |
- |
Inside Diameter |
0.963 in |
- |
outside diameter |
1.235 in |
- |
package quantity |
200 PK;1 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
Thomas&Betts-Abb Ins Prod |
Manufacturers Part Number |
5163405 |
A253D |
sub brand |
EZ FLEX® |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
- |
ENT Flexible Raceway |
|
|
|
Application |
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting |
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends |
standard |
- |
UL e86720 |