Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54876BE |
LCC500126 |
Manufacturer Number |
54876BE |
LCC500-12-6 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210882734 |
00074983902651 |
Weight per package |
0.695 (lbs/each) |
0.416 (lbs/each) |
Description |
54876BE 500MCM 2H Lug 1/2"
Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 In Overall Length, Tongue Terminal, 35 KV, 0.7 LB/Ea
|
LCC500126 500 Long Barrel 2-Hole Compression - No Window
Long Barrel Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 6.36 In Overall Length, 35 KV
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.17 (Each) |
$18.11 (Each) |
Carton/Reel |
$193.05 (6 Each) |
$108.68 (6 Each) |
Standard Packaging/Reel |
$193.05 (6 Each) |
$108.68 (6 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
- |
|
Color |
Brown |
Brown |
Conductor Material |
Copper |
Copper |
Insulation Color |
Brown (Die Color) |
Brown (Code) |
|
Overall Length |
6 in |
6.36 in |
Size |
- |
500 kcmil Code |
|
Description |
500MCM 2H LUG 1/2" |
500 LONG BARREL 2-HOLE COMPRESSION - NO WINDOW |
extra long description |
ABB 54876BE CU TP 2HL LUG LONGBRL |
PAN LCC500-12-6 Pan-Lug™ LCC500-12- |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
- |
Long Description |
Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 in Overall Length, Tongue Terminal, 35 kV, 0.7 lb/EA |
Long Barrel Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 6.36 in Overall Length, 35 kV |
Product Type |
Cu TP 2HL Lug Longbrl 500 1/2B BRN |
Long Barrel Lug |
Short Description |
500 kcmil Compression Lug, Non-Insulated, 6 in L, 35 kV |
Long Barrel Lug, Non-Insulated, 6.36 in L, 35 kV |
Special Features |
Long Barrel;High Conductivity |
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance |
|
Cable Size |
500 kcmil |
- |
For Stud Size |
1/2 in |
1/2 in |
for use with |
Copper Conductor |
Stranded Copper Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
500 kcmil |
500 kcmil |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
media |
- |
Yes |
Number of Holes |
2 |
2 |
package quantity |
1 CT;30 PK |
6 PK |
Standards Met |
UL Listed E9809;CSA Certified |
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3 |
Stud Size |
0.5 |
1/2 |
|
Brand |
COLOR-KEYED |
Panduit Corporation |
Manufacturers Part Number |
54876BE |
LCC500126 |
sub brand |
Color-Keyed |
Type LCC |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Compression Lug |
|
|
Mounting |
- |
2-5/8 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |