Item Comparison: 56064, 56034

Item

56064 - Rechargeable Headlamp W/Silicone Strap, 400 Lumen - Klein Tools

56064
Rechargeable Headlamp W/Silicone Strap, 400 Lumen

$49.99 Each

$199.96 (4 Each)

QTY:
Each
Add
56034 - Rechargeable Headlamp W/Strap, 200 Lumen - Klein Tools

56034
Rechargeable Headlamp W/Strap, 200 Lumen

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 243 8
Vendor Klein Tools Klein Tools
Catalog Number 56064 56034
Manufacturer Number 56064 56034
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Test Equipment, Testers and Multimeters
UNSPSC 39111610 - Flashlight 39111610 - Flashlight
UPC/EAN/GTIN 00092644560644 00092644560347
Weight per package 0.25 (lbs/each) 0.3 (lbs/each)
Description 56064 Rechargeable Headlamp W/Silicone Strap, 400 Lumen
Klein Tools’ Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You’LL Know When It’S Time to Recharge The Lamp, Because The Battery Gauge Clearly Indicates How Much Battery You Have Left. Whether You Wear With The Adjustable Silicone Strap or Attach It Directly to A Klein® Hard Hat, This Light-Sensing Auto-Off Headlamp Is The Best Choice For Your Everyday Light.
56034 Rechargeable Headlamp W/Strap, 200 Lumen
Klein 56034 Rechargeable Auto-Off H
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.99 (Each) $0.00 (Each)
Carton/Reel $49.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $199.96 (4 Each) $0.00 (4 Each)
Material ABS ABS; Silicone
Diameter -
Overall Length 1.38" (3.5 cm) 1.38" (3.5 cm)
Description RECHARGEABLE HEADLAMP W/SILICONE STRAP, 400 LUMEN RECHARGEABLE HEADLAMP W/STRAP,200 LUMEN
extra long description KLEIN 56064 Rechargeable Auto-Off H -
Features Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light. -
Long Description Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light. KLEIN 56034 Rechargeable Auto-Off H
Product Type Rechargeable Auto-Off Headlamp Rechargeable Auto-Off Headlamp
Special Features Auto-off Light Sensor; Battery Gauge; Silicone Strap Auto-off Light Sensor; Battery Gauge; Silicone Strap
battery life All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr Spot/High: 12 hrs.; Flood/Low: 22 hrs.
bulb type LED LED
included Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual
lumens All-On/Boost: 400; Spot/High: 200; Flood/Low: 100 Spot/High: 200; Flood/Low: 100
media Yes Yes
Overall Height 2.25" (5.7 cm) 2.25" (5.7 cm)
Overall Width 3.13" (7.9 cm) 3.13" (7.9 cm)
Temperature Range Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C) Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
Brand Klein Tools Klein Tools
Manufacturers Part Number 56064 56034
Category Description HAND TOOLS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Headlamp with Rechargeable Internal Battery Headlamp with Rechargeable Internal Battery
Manufacturer Status - Inactive
Status - Inactive
Weight 7.04 oz (200 g) 3.7 oz (95.3 g)
Application Head Light; Work Light Headlamp Head Light; Work Light Headlamp
standard BC, CE, NR Can, REACH, RoHS Reach, RoHS, CE and IP
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat