Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Legrand-Pass & Seymour |
Catalog Number |
56111CFB |
77705 |
Manufacturer Number |
56111 CFB |
77705 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121316 - Ceiling box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991177244 |
00085129777057 |
Weight per package |
0.5 (lbs/each) |
0.4925 (lbs/each) |
Description |
56111CFB 4X1/2D RND CFB W/Nmconn19
Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 0.50 LB/Ea
|
77705 STL Direct Mount Fan Box 6.5 Cu In (M24)
Direct Mount Shallow Box - With Rotating Dual Support. 24 Pack.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.60 (Each) |
$6.82 (Each) |
Carton/Reel |
$85.95 (10 Each) |
$163.68 (24 Each) |
Standard Packaging/Reel |
$85.95 (10 Each) |
$163.68 (24 Each) |
|
Material |
Steel |
Metal |
Shape |
Round |
Round |
|
Color |
Silver |
Silver |
Finish |
Pre-Galvanized |
- |
|
Diameter |
4 in |
4 in |
Height |
1/2 in |
0.5 in |
Size |
4 Inches Diameter x 1/2 Inch depth |
6.5 cu in |
|
Construction |
Drawn |
Direct Mount Shallow Box - with rotating dual support |
Description |
4X1/2D RND CFB W/NMCONN19 |
STL DIRECT MOUNT FAN BOX 6.5 CU IN (M24) |
extra long description |
ABB 56111 CFB 4 IN.ROUND C-FAN BX,S |
P&S 77705 STL DIRECT MOUNT FAN BOX |
Features |
Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, with Plastic Romex Connector Included |
Direct Mount Shallow Box - with rotating dual support. 24 pack. |
Long Description |
Ceiling Fan Outlet Box with Plastic Romex Connector, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 0.50 lb/EA |
Direct Mount Shallow Box - with rotating dual support. 24 pack. |
Product Type |
4 In.Round C-Fan BX, STL, 6CU, 1/2-Ko |
Shallow Box |
Short Description |
Ceiling Fan Outlet Box with Plastic Romex Conne CTor, 6 cu. in, Silver |
Shallow Box, 6.5 cu. in, Silver |
Special Features |
Hardware Included with Box;Made of Steel, Drawn Construction |
UL Listed for fan & fixture support, Peel off tape for "hands free" installation, Maximum weight rating shown for 16" spans, Broadest line available, from shallow to deep boxes, Pre-assembled with ground screws installed and Boxes include knockouts |
|
Cable Entry |
- |
Top Knockouts |
Cable Entry Type |
Knockout |
Top Knockout |
for use with |
Conduit |
Fan and Fixture Support |
Knockout Size |
1/2 in |
- |
Knockouts |
- |
true |
Mounting Type |
Screw Mount |
Ceiling Mount |
Number of Knockouts |
2 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
10 CT |
24 PK |
Standards Met |
UL Listed E2969;NEC |
UL Listed;Conforms to NEMA OS1 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
56111-CFB |
77705 |
sub brand |
Steel City(R) |
Pass & Seymour |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Round Boxes |
Reiker Ceiling Fan & Fixture Support Products - Plastic Box Direct Mount |
|
Weight |
0.50 lb/EA |
0.49 lb/EA |
|
Application |
Conduit |
Residential;Commercial |
Capacity |
6 cu.in |
6.5 cu.in |
Mounting |
- |
CEILING |
standard |
UL E2969 |
UL Listed, Conforms to NEMA OS1 |