Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Edwards |
SPC |
Catalog Number |
599 |
T1401 |
Manufacturer Number |
599 |
N/A |
Category |
Chimes, Intercoms, Xfrmers, Va -
Transformer & Accessories
|
Unassigned
|
Classification |
Signaling Equipment
|
Misc. Hvacr Accessories, Relays, Transformers, Flare Caps, Stingers...
|
UNSPSC |
39121002 - Power supply transformers
|
-
|
UPC/EAN/GTIN |
00782640247396 |
095247091911 |
Weight per package |
1.55 (lbs/each) |
1.49 (lbs/each) |
Description |
599 120V Ac Class 2 Signaling Transformer
Signaling Transformer, 120 V Ac, 24 V Ac, 40 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.55 LB/Ea
|
T1401 Trans.-40VA/120 Pri/24 Sec
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$35.50 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$355.00 (10 Each) |
$0.00 (1 Each) |
|
connection |
Pre-stripped Primary Side Pigtails |
- |
|
Height |
2-1/8 in |
- |
Length |
2-15/16 in |
- |
Width |
2-1/4 in |
- |
|
Description |
120V AC CLASS 2 SIGNALING TRANSFORMER |
TRANS.-40VA/120 PRI/24 SEC |
extra long description |
EDW 599 XFMR 120V/24V 40WATT |
- |
Features |
Class 2 Type;2-1/4 Inch Width X 2-15/16 Inch Depth X 2-1/8 Inch Height Size;50/60 Hertz Frequency Rating;Ul(Canada And Us), Csa Approval;1/2 Inch Knockout/Surface Mounting;40 Volt Amp Power Rating;120 Volt Ac Primary Voltage;24 Volt Ac Secondary Voltage;1 Tap(S);Edwards Signaling Brand;590 Model |
- |
Long Description |
Signaling Transformer, 120 V ac, 24 V ac, 40 VA, 50/60 Hz, Surface Mount, 2-15/16 in Length, 2-1/4 in Width, 2-1/8 in Height, 1.55 lb/EA |
- |
Product Type |
Signaling Transformer |
- |
Short Description |
Signaling Transformer, 120 VAC (Primary Voltage);24 VAC (Secondary Voltage), 2-15/16 in L, Surface Mount |
- |
|
Mounting Type |
Surface Mount |
- |
package quantity |
1 CT;10 PK |
- |
Primary Voltage Rating |
120 V ac |
- |
Secondary Voltage Rating |
24 V ac |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Edwards |
- |
Manufacturers Part Number |
599 |
- |
|
Category Description |
SIGNALING EQUIPMENT |
Misc. HVACR Accessories, Relays, Transformers, Flare caps, Stingers... |
Type |
AC - Class 2 |
- |
|
|
Application |
Commercial, Industrial;Residential;Signalling |
- |
Frequency Rating |
50/60 Hz |
- |
Mounting |
1/2 in. Knockout or Surface |
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
Call nearest store for Item Price
|