Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
SPC |
Catalog Number |
6006 |
6006 |
Manufacturer Number |
600-6 |
N/A |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Flashlights and Batteries
|
UNSPSC |
27111701 - Screwdrivers
|
-
|
UPC/EAN/GTIN |
00092644850042 |
645397929222 |
Weight per package |
0.4 (lbs/each) |
0 |
Description |
6006 5/16" Keystone Screwdriver, 6" Square Shank
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
|
6006 Larry 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.23 (Each) |
$15.99 (Each) |
Carton/Reel |
$14.23 (1 Each) |
$15.99 (1 Each) |
Standard Packaging/Reel |
$56.92 (4 Each) |
$383.76 (24 Each) |
|
|
Blade Material |
Steel |
- |
Color |
Black (Handle) |
- |
Handle Color |
Black |
- |
Handle Material |
Heavy-Duty Rubber |
- |
|
Overall Length |
10-15/16 in;277.8 mm |
- |
|
Description |
5/16" KEYSTONE SCREWDRIVER, 6" SQUARE SHANK |
LARRY 2 |
extra long description |
KLEIN 600-6 5/16" Keystone Driver S |
- |
Features |
Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. |
- |
Long Description |
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 10-15/16 in Overall Length, 6 in Shank Length, 0.40 lb |
- |
Product Type |
Keystone-Tip |
- |
Short Description |
Keystone-Tip (square-shank), Steel, Black (Handle) |
- |
|
media |
Yes |
- |
Shank Length |
6 in;152.4 mm |
- |
Shank Type |
Square |
- |
Tip Size |
5/16 in;7.9 mm |
- |
Tip Style |
Keystone |
- |
tip type |
Keystone |
- |
|
|
Brand |
Klein Tools |
- |
Manufacturers Part Number |
600-6 |
- |
sub brand |
Cushion-Grip |
- |
|
Category Description |
HAND TOOLS |
FLASHLIGHTS AND BATTERIES |