Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6034 |
32477 |
Manufacturer Number |
603-4 |
32477 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111734 - Multiple tip screwdriver
|
UPC/EAN/GTIN |
00092644850363 |
00092644324772 |
Weight per package |
0.25 (lbs/each) |
0.5 (lbs/each) |
Description |
6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
32477 Multi-Bit Screwdriver/Nut Driver, 10-In-1
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In (6.4 MM), 3/16 In (4.8 MM)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) Tip Size, Phillips Tip Style, 7.75 In Overall Length, 5/16 In;1/4 In Drive Size, 4 In Shank Length, 0.50 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.51 (Each) |
$20.90 (Each) |
Carton/Reel |
$10.51 (1 Each) |
$20.90 (1 Each) |
Standard Packaging/Reel |
$42.04 (4 Each) |
$125.40 (6 Each) |
|
|
Color |
- |
Yellow;Black (Handle) |
Handle Color |
- |
YELLOW/BLACK |
Handle Material |
- |
Steel |
|
Overall Length |
8-1/4 in;209.6 mm |
7.75 in;196.9 mm |
|
Description |
#2 PHILLIPS SCREWDRIVER 4" ROUND SHANK |
MULTI-BIT SCREWDRIVER/NUT DRIVER, 10-IN-1 |
extra long description |
KLEIN 603-4 #2 Phillips Screwdriver |
KLEIN 32477 10-in-1 Screwdriver/Nut |
Features |
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. |
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX(R), these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist-resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast. |
Long Description |
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) Tip Size, Phillips Tip Style, 7.75 in Overall Length, 5/16 in;1/4 in Drive Size, 4 in Shank Length, 0.50 lb |
Product Type |
#2 Phillips Screwdriver 4" Shank |
Screwdriver And Nutdriver |
Short Description |
Phillips Screwdriver, #2 |
5-IN-1 Screwdriver and Nutdriver, Steel, Yellow; Black |
Special Features |
Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. |
The Klein 10-In-1 Screwdriver/Nut Driver Multi-Tool Has The Bits to Handle Your Most Common Tasks. From Phillips Or Slotted to Square and Torxâ(R), These Tips Are Precision-Machined For An Exact Fit. The Internal Flanges Inside The Handle Provide Solid, Tw |
|
Drive Size |
- |
5/16 in;1/4 in |
Handle Type |
- |
CUSHION GRIP |
media |
Yes |
Yes |
Shank Length |
4 in;101.6 mm |
4 in;101.6 mm |
Shank Type |
Round |
- |
Tip Size |
#2 |
#1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) |
Tip Style |
Phillips |
Phillips |
tip type |
Phillips |
- |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-4 |
32477 |
sub brand |
Cushion-Grip |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.25 lb;0.11 kg |
0.50 lb;0.23 kg |