Item Comparison: 615880, PWC588

Item

615880 - 5/8"X8' Cu Ground Rod - Nvent Erico

615880
5/8"X8' Cu Ground Rod

$23.84 Rod

$119.20 (5 Rods)

QTY:
Rods
Add
PWC588 - 5/8"X8' Cu Ground Rod - SPC

PWC588
5/8"X8' Cu Ground Rod

$44.96 Each

$44.96 (1 Each)

QTY:
Each
Add
Nacogdoches 686 0
All Stores 16,983 383
Vendor Nvent Erico SPC
Catalog Number 615880 PWC588
Manufacturer Number 615880 N/A
Category Line Construction Material - Ground Rods & Grounding System Unassigned
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782856306092 98103803256
Weight per package 6.8 (lbs/each) 0
Description 615880 5/8"X8' Cu Ground Rod
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
PWC588 5/8"X8' Cu Ground Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.84 (Rod) $44.96 (Each)
Carton/Reel $119.20 (5 Rods) $44.96 (1 Each)
Standard Packaging/Reel $119.20 (5 Rods) $44.96 (1 Each)
Material Copper-Bonded Steel -
Diameter 0.56 in -
Length 8-8 -
Overall Length 8 ft -
Description 5/8"X8' CU GROUND ROD 5/8"X8' CU GROUND ROD
extra long description NVENT EFS 615880 Cu Bonded Ground R -
Long Description Ground Rod, 8 ft Overall Length, Copper Bonded Steel, 0.56 in Diameter, 6.8 lb -
Product Type Ground Rod -
Short Description 5/8"X8' Copper-Bonded Ground Rod, Pointed -
Special Features MolecULar Bond to Nickel-Sealed High Strength Steel Core -
accessory type Ground Rod -
package quantity 5 CT -
Standards Met cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus -
Tensile Strength 552 -
Made in USA yes -
Brand Erico, Inc. Eritec-Caddy -
Manufacturers Part Number 615880 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Copper-Bonded Ground Rods -
Weight 6.8 lb -
Application Grounding and Bonding -
standard cULus® -
 
QTY:
Rods
Add
QTY:
Each
Add

Begin Live Chat