Item Comparison: 61637, NCVT2

Item

61637 - Single Range 24 to 600V Ac NCVT W/ Flashlight - Ideal

61637
Single Range 24 to 600V Ac NCVT W/ Flashlight

$29.63 Each

$29.63 (1 Each)

QTY:
Each
Add
NCVT2 - Dual Range Non-Contact Voltage Tester - Klein Tools

NCVT2
Dual Range Non-Contact Voltage Tester

$22.50 Each

$270.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 342 0
Vendor Ideal Klein Tools
Catalog Number 61637 NCVT2
Manufacturer Number 61-637 NCVT-2
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113642 - Circuit tester
UPC/EAN/GTIN 00783250810987 00092644690020
Weight per package 0.26 (lbs/each) 0.2 (lbs/each)
Description 61637 Single Range 24 to 600V Ac NCVT W/ Flashlight
Ideal 24-600V Ac NCVT W/ Flashlight
NCVT2 Dual Range Non-Contact Voltage Tester
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.63 (Each) $22.50 (Each)
Carton/Reel $29.63 (1 Each) $22.50 (1 Each)
Standard Packaging/Reel $29.63 (1 Each) $270.00 (12 Each)
Voltage Rating - 12 to 1000 V ac
Height - 1 in;25.4 mm
Length - 5.5 in;139.7 mm
Width - 0.719 in;18.3 mm
Description SINGLE RANGE 24 TO 600V AC NCVT W/ FLASHLIGHT DUAL RANGE NON-CONTACT VOLTAGE TESTER
Features - This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected.
Long Description IDEAL 24-600V AC NCVT w/ Flashlight Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 in Height, 5.5 in Length, 0.719 in Width, 0.8 oz
Product Type Single Range 24 to 600V Ac NCVT W/ Flashlight Dual Range Non-Contact Volt Tester
Short Description - Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
Battery Chemistry Type - Alkaline
Battery Included - Yes
Display Type - LED
for use with - Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
includes - (2) Alkaline 1.5V AAA Battery
Indication Type - Visual
media - Yes
Number of Batteries - 2
package quantity - 12 PK;1 CT
Power Source - Battery
Standards Met - CE Certified;cUlus Listed
Brand Ideal Klein Tools
Manufacturers Part Number 61-637 NCVT-2
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.8 oz;22.7 g
Application - Security;Entertainment;Communications;Environmental Control;Irrigation Systems
Frequency Rating - 50 to 500 Hz
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat