Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Fluke |
Catalog Number |
61737 |
323 |
Manufacturer Number |
61-737 |
FLUKE323 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
N/A
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00783250810253 |
00095969623742 |
Weight per package |
1.69 (lbs/each) |
0.77 (lbs/each) |
Description |
61737 400A Ac TRMS Clamp Meter, W/NCVT & Temp
Ideal 400A Ac TRMS Clamp Meter
|
323 400A Ac True RMS Clamp Meter
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000 Resistance, 1.5% ± 5 (V Ac);1.0% ± 5 (V DC), LCD Display, 75 MM Length, 34 MM Width, 207 MM Height, Cat Iii;Cat Iv Safety Category Level, 265 G
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.97 (Each) |
$233.83 (Each) |
Carton/Reel |
$83.97 (1 Each) |
$233.83 (1 Each) |
Standard Packaging/Reel |
$83.97 (1 Each) |
$233.83 (1 Each) |
|
|
Height |
- |
207 mm |
Length |
- |
75 mm |
Width |
- |
34 mm |
|
Description |
400A AC TRMS CLAMP METER, W/NCVT & TEMP |
400A AC TRUE RMS CLAMP METER |
extra long description |
- |
FLK FLUKE-323 400A AC TRUE RMS CLP |
Features |
- |
The Fluke 323, 324 and 325 Clamp Meters are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting Tools for commercial and residential electricians. |
Long Description |
IDEAL 400A AC TRMS Clamp Meter |
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000 Resistance, 1.5% ± 5 (V AC);1.0% ± 5 (V DC), LCD Display, 75 mm Length, 34 mm Width, 207 mm Height, CAT III;CAT IV Safety Category Level, 265 g |
Product Type |
400A Ac TRMS Clamp Meter, W/NCVT & Temp |
Clamp Meter |
Short Description |
- |
Clamp Meter, LCD, 600 V |
Special Features |
- |
Hold Button;Two-Year Warranty |
|
Current Measurement |
- |
400 A |
Display Type |
- |
LCD |
Function Measured |
- |
AC/DC Voltage;AC Current;Resistance;True RMS |
Multimeter Type |
- |
Clamp Meter |
Resistance |
- |
400 to 4000 |
Resistance Measurement Accura |
- |
1 % ± 5 |
Safety Category Level |
- |
CAT III;CAT IV |
Voltage Accuracy |
- |
1.5% ± 5 (V AC);1.0% ± 5 (V DC) |
Voltage Measurement |
- |
600 V |
|
|
Brand |
Ideal |
FLUKE |
Manufacturers Part Number |
61-737 |
FLUKE-323 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |