Item Comparison: 115, 61757

Item

115 - #115 Shot Cadweld - Nvent Erico

115
#115 Shot Cadweld

$23.02 Each

$230.20 (10 Each)

QTY:
Each
Add
61757 - 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP - Ideal

61757
600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP

$174.34 Each

$174.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 792 185
Vendor Nvent Erico Ideal
Catalog Number 115 61757
Manufacturer Number 115 61-757
Category Line Construction Material - Ground Rods & Grounding System Enhanced Commodity Codes - Tools & Testers
Classification Exothermic Grounding Products Test Equipment, Testers and Multimeters
UNSPSC 39121457 - Exothermic connector N/A
UPC/EAN/GTIN 00782856001379 00783250513581
Weight per package 0.34 (lbs/each) 1.68 (lbs/each)
Description 115 #115 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.34 LB
61757 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Ideal 600A Ac/DC TRMS Clamp Meter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.02 (Each) $174.34 (Each)
Carton/Reel $230.20 (10 Each) $174.34 (1 Each)
Standard Packaging/Reel $230.20 (10 Each) $174.34 (1 Each)
Material Copper Oxide/Aluminum -
Description #115 SHOT CADWELD 600A AC/DC TRMS CLMPMTR,TIGHTSIT,W/FLASHLT,NCV&TMP
extra long description NVENT EFS 115 Cadweld Welding Mater -
Long Description Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.34 lb IDEAL 600A AC/DC TRMS Clamp Meter
Product Type Welding Material 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Short Description nVent ERICO Cadweld Welding Material, F20 - 115 -
Special Features Primarily Used in Grounding and Bonding Applications -
accessory type Welding Material -
for use with Ground Rod -
package quantity 10 CT -
Rod Size 1/2 in -
Standards Met cULus Listed -
Made in USA yes -
Brand ERICO Ideal
Manufacturers Part Number 115 61-757
Category Description EXOTHERMIC GROUNDING PRODUCTS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type GROUNDING -
Weight 0.34 lb -
Application Grounding and Bonding -
standard None -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat