Item Comparison: 650S, 250

Item

650S - 1/2" STL Conn Concrete Tight - Eaton

650S
1/2" STL Conn Concrete Tight

$0.5526 Each

$27.63 (50 Each)

QTY:
Each
Add
250 - 1/2" Steel Emt Compression Connector - Bridgeport

250
1/2" Steel Emt Compression Connector

$0.4993 Each

$124.82 (250 Each)

QTY:
Each
Add
Nacogdoches 613 0
All Stores 23,347 15,493
Vendor Eaton Bridgeport
Catalog Number 650S 250
Manufacturer Number 650S 250
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564206503 00781747002501
Weight per package 0.1 (lbs/each) 0.0006 (lbs/each)
Description 650S 1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
250 1/2" Steel Emt Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 In Length, 1-1/32 In Diameter, 0.0006 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.55 (Each) $0.50 (Each)
Carton/Reel $27.63 (50 Each) $12.48 (25 Each)
Standard Packaging/Reel $27.63 (50 Each) $124.82 (250 Each)
insulation - None
Material - Steel
Finish Zinc Plated Zinc Electroplated
Diameter 1 in 1-1/32 in
Length 1.54 in 1-3/4 in
Size 1/2 in 1/2
Description 1/2" STL CONN CONCRETE TIGHT 1/2" STEEL EMT COMPRESSION CONNECTOR
extra long description MIDWEST 650S 1/2 EMT CMP CONN BPT 250 1/2" STEEL COMP CONN
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Used to join EMT to box or enclosure. Concrete tight.
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 in Length, 1-1/32 in Diameter, 0.0006 lb/EA
Product Type 1/2 Emt CMP Conn Emt Compression Connector
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Insulated
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Plated Zinc Electro-Plated
Connection Orientation Straight Straight
Connector Type - Compression
dimensions 1.4900 IN X 0.9700 IN X 1.0100 IN -
for use with EMT Conduit To Join EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media - Yes
package quantity 50 PK 250 PK;25 CT
Standards Met UL E-22132;cUL Listed cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Thread Length 0.51 in -
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport Fittings
Manufacturers Part Number 650S 250
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector CONNECTOR
Trade Size 1/2 in 1/2 in
Weight 0.1 lb/EA 0.0006 lb/EA
Application Commercial;Non-Hazardous Location Used to join EMT to box or enclosure. Concrete tight.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat