Item Comparison: 251, 651S

Item

251 - 3/4" Steel Emt Compression Connector - Bridgeport

251
3/4" Steel Emt Compression Connector

$0.7008 Each

$175.20 (250 Each)

QTY:
Each
Add
651S - 3/4 Emt CMP Conn - Eaton

651S
3/4 Emt CMP Conn

$0.8857 Each

$22.14 (25 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 20,064 40,324
Vendor Bridgeport Eaton
Catalog Number 251 651S
Manufacturer Number 251 651S
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002518 00784564206510
Weight per package 0.1864 (lbs/each) 0.14 (lbs/each)
Description 251 3/4" Steel Emt Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.1864 LB/Ea
651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.70 (Each) $0.89 (Each)
Carton/Reel $17.52 (25 Each) $22.14 (25 Each)
Standard Packaging/Reel $175.20 (250 Each) $22.14 (25 Each)
insulation None -
Material Steel -
Finish Zinc Electroplated Zinc Plated
Diameter 1-5/16 in 1.3 in
Length 1-27/32 in 1.65 in
Size 3/4 3/4 in
Description 3/4" STEEL EMT COMPRESSION CONNECTOR 3/4 EMT CMP CONN
extra long description BPT 251 3/4" STEEL COMP CONN MIDWEST 651S 3/4 EMT CMP CONN
Features Used to join EMT to box or enclosure. Concrete tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.1864 lb/EA EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA
Product Type Emt Compression Connector 3/4 Emt CMP Conn
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Insulated EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type Compression -
dimensions - 1.5900 IN X 1.2000 IN X 1.2500 IN
for use with To Join EMT to Box or Enclosure EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes -
package quantity 250 PK;25 CT 25 PK
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL Listed
Thread Length - 0.58 in
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 251 651S
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Compression Connector
Trade Size 3/4 in 3/4 in
Weight 0.1864 lb/EA 0.14 lb/EA
Application Used to join EMT to box or enclosure. Concrete tight. Commercial;Non-Hazardous Location
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat