Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
651S |
7075S |
Manufacturer Number |
651S |
7075S |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564206510 |
00687855873098 |
Weight per package |
0.14 (lbs/each) |
0.19 (lbs/each) |
Description |
651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
|
7075S 3/4" Emt Steel Comp Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 1.25 In Diameter, 7/16 In Thread Length, 21 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.89 (Each) |
$2.31 (Each) |
Carton/Reel |
$22.14 (25 Each) |
$57.87 (25 Each) |
Standard Packaging/Reel |
$22.14 (25 Each) |
$578.72 (250 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
None |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Electroplated |
|
Diameter |
1.3 in |
1.25 in |
Length |
1.65 in |
1.03 in |
Size |
3/4 in |
0.75 |
|
Description |
3/4 EMT CMP CONN |
3/4" EMT STEEL COMP CONNECTOR |
extra long description |
MIDWEST 651S 3/4 EMT CMP CONN |
EGS 7075S 3/4 IN EMT COMP CONN |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 in Length, 1.25 in Diameter, 7/16 in Thread Length, 21 lb/100 |
Product Type |
3/4 Emt CMP Conn |
Emt Compression Connector |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight, Raintight |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
- |
Compression |
dimensions |
1.5900 IN X 1.2000 IN X 1.2500 IN |
- |
for use with |
EMT Conduit |
EMT Conduit;Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
25 PK |
25 CT;1 PK |
Standards Met |
UL E-22132;cUL Listed |
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1 |
Thread Length |
0.58 in |
7/16 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
651S |
7075S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Straight Compression Connector |
|
|
Weight |
0.14 lb/EA |
21 lb/100;9.53 kg/100 |
|
Application |
Commercial;Non-Hazardous Location |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, cUL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |