Item Comparison: 651S, EC751US

Item

651S - 3/4 Emt CMP Conn - Eaton

651S
3/4 Emt CMP Conn

$0.8857 Each

$22.14 (25 Each)

QTY:
Each
Add
EC751US - 3/4" Steel Emt Comp Conn - U.S. Made - Amfico

EC751US
3/4" Steel Emt Comp Conn - U.S. Made

$2.6604 Each

$66.51 (25 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 40,375 7,101
Vendor Eaton Amfico
Catalog Number 651S EC751US
Manufacturer Number 651S EC751US
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564206510 00662364017713
Weight per package 0.14 (lbs/each) 0.12 (lbs/each)
Description 651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
EC751US 3/4" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 12 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.89 (Each) $2.66 (Each)
Carton/Reel $22.14 (25 Each) $66.51 (25 Each)
Standard Packaging/Reel $22.14 (25 Each) $66.51 (25 Each)
Finish Zinc Plated -
Diameter 1.3 in 1.813 in
Length 1.65 in 1.563 in
Size 3/4 in -
Description 3/4 EMT CMP CONN 3/4" STEEL EMT COMP CONN - U.S. MADE
extra long description MIDWEST 651S 3/4 EMT CMP CONN AMFICO EC751US 3/4" EMT Stl Comp Co
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 12 lb/100
Product Type 3/4 Emt CMP Conn Emt Compression Connector
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Plated Zinc Plated
Connection Orientation Straight Straight
dimensions 1.5900 IN X 1.2000 IN X 1.2500 IN -
for use with EMT Conduit EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 25 PK 125 PK
Standards Met UL E-22132;cUL Listed UL Canada;ULus Listed
Thread Length 0.58 in 0.406 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 651S EC751US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 3/4 in 3/4 in
Weight 0.14 lb/EA 12 lb/100
Application Commercial;Non-Hazardous Location -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat