Item Comparison: 652, TC113

Item

652 - 1" STL Conn Concrete Tight - Eaton

652
1" STL Conn Concrete Tight

$1.1102 Each

$27.76 (25 Each)

QTY:
Each
Add
TC113 - 1" Emt Compression Conn - SC Cond Fitting

TC113
1" Emt Compression Conn

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 37 0
All Stores 12,250 172
Vendor Eaton SC Cond Fitting
Catalog Number 652 TC113
Manufacturer Number 652 N/A
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Unassigned
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564106520 78599143654
Weight per package 0.18 (lbs/each) 0
Description 652 1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
TC113 1" Emt Compression Conn
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.11 (Each) $0.00 (Each)
Carton/Reel $27.76 (25 Each) $0.00 (10 Each)
Standard Packaging/Reel $27.76 (25 Each) $0.00 (25 Each)
Finish Zinc Plated -
Diameter 1.58 in -
Length 1.69 in -
Size 1 in -
Description 1" STL CONN CONCRETE TIGHT -
extra long description MIDWEST 652 1 EMT CMP CONN -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA -
Product Type 1 Emt CMP Conn -
Short Description EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight -
Special Features Concrete-Tight -
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.1900 IN X 1.6900 IN X 1.6900 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 25 PK -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.64 in -
Made in USA yes -
Brand Cooper Crouse-Hinds SC Cond Fitting
Manufacturers Part Number 652 -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 1 in -
Status - Inactive
Weight 0.18 lb/EA -
Application Commercial;Non-Hazardous Location -
standard UL, cUL -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat