Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
653 |
7125S |
Manufacturer Number |
653 |
7125S |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106537 |
00687855873296 |
Weight per package |
0.36 (lbs/each) |
0.45 (lbs/each) |
Description |
653 1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
|
7125S 1-1/4" Emt Steel Comp Connector
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.35 (Each) |
$7.80 (Each) |
Carton/Reel |
$23.46 (10 Each) |
$38.99 (5 Each) |
Standard Packaging/Reel |
$23.46 (10 Each) |
$194.95 (25 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
None |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Electroplated |
|
Diameter |
2 in |
2 in |
Length |
1.91 in |
1.81 in |
Size |
1-1/4 in |
1.25 |
|
Description |
1-1/4" STL CONN CONCRETE TIGHT |
1-1/4" EMT STEEL COMP CONNECTOR |
extra long description |
MIDWEST 653 1 1/4 EMT CMP CONN |
EGS 7125S 1-1/4 IN EMT COMP CONN |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 in Length, 2 in Diameter, 9/16 in Thread Length, 72 lb/100 |
Product Type |
1 1/4 Emt CMP Conn |
Emt Compression Connector |
Short Description |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight, Raintight |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
- |
Compression |
dimensions |
1.5600 IN X 2.0600 IN X 2.0600 IN |
- |
for use with |
EMT Conduit |
EMT Conduit;Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
10 PK |
5 CT;1 PK |
Standards Met |
UL E-22132;cUL Listed |
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1 |
Thread Length |
0.79 in |
9/16 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
653 |
7125S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Straight Compression Connector |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
Weight |
0.36 lb/EA |
72 lb/100;32.66 kg/100 |
|
Application |
Commercial |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, cUL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |