Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge |
Catalog Number |
65BR40FLPR0130 |
75BR38FLPR0130 |
Manufacturer Number |
65BR40/FL/PRO-130 |
75BR38FL/PRO-6PK-130 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Unassigned
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
-
|
UPC/EAN/GTIN |
00043168249980 |
04316824785 |
Weight per package |
0.36 (lbs/each) |
0.43 (lbs/each) |
Description |
65BR40FLPR0130 *Delisted* 65W 130V BR40 Refl Flood Med Base Incan
BR40 Incandescent Lamp, 675 LM Brightness (Lumens), 65 W, 130 V, Frosted, 2000 H Average Life, Medium Base, Non Dimmable, 0.36 LB
|
75BR38FLPR0130 75W 130V BR38 Reflector Flood Med Base Incand Lamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.78 (Each) |
$3.06 (Each) |
Carton/Reel |
$6.78 (1 Each) |
$3.06 (1 Each) |
Standard Packaging/Reel |
$203.40 (30 Each) |
$18.36 (6 Each) |
|
Voltage Rating |
130 |
- |
Wattage |
65 W |
- |
|
Base Type |
Medium |
- |
Finish |
Frosted |
- |
|
Additional Information |
BR40 Shape |
- |
Description |
*DELISTED* 65W 130V BR40 REFL FLOOD MED BASE INCAN |
75W 130V BR38 REFLECTOR FLOOD MED BASE INCAND LAMP |
Long Description |
Br40 Incandescent Lamp, 675 lm Brightness (Lumens), 65 W, 130 V, Frosted, 2000 h Average Life, Medium Base, Non Dimmable, 0.36 lb |
- |
Product Type |
24998 Incandescent Lamps |
- |
Short Description |
Br40 Incandescent Lamp, 675 lm, 65W, 130V |
- |
|
average life |
2000 h |
- |
Brightness (Lumens) |
675 lm |
- |
lumens |
625 |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current |
- |
Manufacturers Part Number |
65BR40/FL/PRO |
75BR38FL/PRO-6PK-130 |
sub brand |
Proline(TM) |
- |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
|
Manufacturer Status |
Inactive |